This item is Discontinued.

Dayton Tank, Water, Steel, 6 Gal 5PFV1

Tank, Water, Steel, 6 Gal (Discontinued)

  • Mfr # 5PFV1
  • Zoro # G1774175
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5PFV1
Zoro #
G1774175
UPC #
190735348604
Country of Origin
United States

Dimensions

Dia. (In.)
12
Overall Height
16 1/8 in
Height (In.)
16 1/8
Manufacturers Warranty Length
5 yr
Length (In.)
12
Diameter
12 in

Details

Item
Water Tank
Tank (Gal.)
6
Tank Style
Vertical
Construction Material
Steel
Gallons Drawdown @ 30-50 PSI
1.8
Precharge Pressure (PSI)
40
Inlet/Outlet NPT (In.)
3/4 M
Max. Temp. (F)
120
Gallons Drawdown @ 40-60 PSI
1.6
Agency Compliance
UL Classified to ANSI/NSF 61 Drinking Water
Gallons Drawdown @ 70-90 PSI
1.14
Gallons Drawdown @ 80-100 PSI
1.02
Max. Working Pressure (PSI)
100
Gallons Drawdown @ 60-80 PSI
1.26
Gallons Drawdown @ 50-70 PSI
1.44
Gallons Drawdown @ 20-40 PSI
2.2
Precharge Pressure
40 psi
Body Material
Steel
Max. Water Temp.
120 Degrees F
Tank Orientation
Vertical
Inlet
3/4 in
Drawdown @ 20-40 PSI
2.2 gpm
Drawdown @ 70-90 PSI
1.1 gpm
Drawdown @ 50-70 PSI
1.44 gpm
Drawdown @ 80-100 PSI
1 gpm
Inlet Gender
Male
Drawdown @ 40-60 PSI
1.6 gpm
Tank Capacity
6 gal
Drawdown @ 30-50 PSI
1.8 gpm
Tank Type
Pre-Charged

Description

Water Tank, Tank Type Pre-Charged, Tank Capacity 6 gal, Tank Orientation Vertical, Precharge Pressure 40 psi, Body Material Steel, Max. Water Temp. 120 Degrees F, Drawdown @ 20-40 PSI 2.2 gpm, Drawdown @ 30-50 PSI 1.8 gpm, Drawdown @ 40-60 PSI 1.6 gpm, Drawdown @ 50-70 PSI 1.44 gpm, Drawdown @ 70-90 PSI 1.1 gpm, Drawdown @ 80-100 PSI 1 gpm, Overall Height 16 1/8 in, Diameter 12 in, Inlet 3/4 in, Manufacturers Warranty Length 5 yr

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.