Zoro Homepage

Temperature Interlock Sensor, SS

  • Mfr # 6KWL9

  • Zoro # G4326621


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Includes
Mounting Box, UL Approved Quick Seal
Type
Additional for Temperature Interlock Electrical Control
Construction
Stainless Steel
For Use
When Utilizing a Single Temperature Interlock Control on Multiple Hoods. Use One Sensor for Any Kitchen Exhaust Hood Up to 120 Inches Long and Two Sensors for Hoods Greater Than 120 Inches.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6KWL9
Zoro #
G4326621
UPC #
190735367230
Country of Origin
United States

Dimensions

Overall Height
6 in
Overall Length
8 in
Overall Width
8 in

Details

Item
Temperature Interlock Sensor
Material
Stainless Steel
Includes
Mounting Box, UL Approved Quick Seal
Type
Additional for Temperature Interlock Electrical Control
Construction
Stainless Steel
For Use
When Utilizing a Single Temperature Interlock Control on Multiple Hoods. Use One Sensor for Any Kitchen Exhaust Hood Up to 120 Inches Long and Two Sensors for Hoods Greater Than 120 Inches.
Standards
UL Approved
Compatible Manufacturer Model Number
6KWL7, 6KWL8
Number of Sensors
1

Description

Temperature Interlock Sensor, Compatible Grainger Part Number 6KWL7, 6KWL8, Overall Height 6 in, Overall Length 8 in, Overall Width 8 in, Mounting Location Hood; Duct Collar, Compatible Manufacturer Model Number 6KWL7, 6KWL8, Includes Mounting Box, UL Approved Quick Seal, Material Stainless Steel, Number of Sensors 1, Standards UL Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.