Temperature Sensor
Mfr # 826Y39
Zoro # G012845580
product price: $82.99
/ea
Free Shipping & Returns
Key Features
Extension Cable Length
15 ft
Characteristics
Pre-Made K-Type Extension
Maximum Temperature °C
260 Degrees C
Extension Construction
FEP Wire Insulation
For Sensor Type
Type K
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
826Y39
Zoro #
G012845580
UPC #
-
Country of Origin
United States
Dimensions
Extension Cable Length
15 ft
Details
Item
Type K Thermocouple Probe Extension
Characteristics
Pre-Made K-Type Extension
Maximum Temperature °C
260 Degrees C
Extension Construction
FEP Wire Insulation
For Sensor Type
Type K
Product Type
Extension Lead
Plug/Connector Type
Mini Female, Mini Male
Maximum Temperature °F
500 Degrees F
Compatible Brand and Series
Dayton Temprel
Maximum Temperature
500 Degrees F/260 Degrees C
Standards
ASTM E230-98e1, ISO 9001:2015
Description
Type K Thermocouple Probe Extension, Extension Cable Length 15 ft, Plug/Connector Type Mini Female, Mini Male, For Sensor Type Type K, FEP Wire Insulation, Pre-Made K-Type Extension, Maximum Temperature 500 Degrees F/260 Degrees C, Extension Lead
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.