Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermocouple Probe, Bare Wire, Type K

  • Mfr # 826Y38

  • Zoro # G612483724


product price: $31.19
/ea

Key Features

Sensor Type
Thermocouple
Probe Length
72 in
Accuracy
+/-1.1 Degrees C, 0.4%
Response Time
0.5 sec
Tip Style
Pointed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
826Y38
Zoro #
G612483724
UPC #
-
Country of Origin
United States

Dimensions

Probe Length
72 in
Cable Length
72 in
Probe Diameter
0.04 in

Details

Item
Thermocouple Wire Probe
Sensor Type
Thermocouple
Accuracy
+/-1.1 Degrees C, 0.4%
Response Time
0.5 sec
Tip Style
Pointed
Minimum Temperature °C
-200 Degrees C
Probe Bend
Straight
For Air
Yes
For Solids
Yes
For Application
Air, Liquid and Gas, Solid and Semi-Solid, Surface
Thermocouple Type
Type K
For Gases
Yes
Head Connection
Stripped Leads
Maximum Temperature °C
871 Degrees C
Includes Thermowell
No
For Liquids and Gels
Yes
Maximum Wire Gauge
20 AWG
Cable Material
Fiberglass
Connector Type
Wire Leads
For Surfaces
Yes
Probe Sheath Material
Fiberglass
Junction Type
Exposed

Description

Thermocouple Wire Probe, Type K, Exposed, For Application Air, Liquid and Gas, Solid and Semi-Solid, Surface, Not Applicable, Bare Wire, Probe Size Not Applicable, Cable Length 72 in, Not Applicable, Thermocouple, Thermowell Connection Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.