Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermocouple Probe, Bare Wire, Type T

  • Mfr # 826Y35

  • Zoro # G612533436


product price: $62.29
/ea

Key Features

Thermocouple Type
Type T
Probe Length
72 in
For Application
Surface
Tip Style
Rounded
Response Time
1.0 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
826Y35
Zoro #
G612533436
UPC #
-
Country of Origin
United States

Dimensions

Probe Length
72 in
Probe Size
1/8 in x 1 in
Cable Length
72 in
Probe Diameter
0.1 in

Details

Item
Ring Thermocouple
Thermocouple Type
Type T
For Application
Surface
Tip Style
Rounded
Response Time
1.0 sec
Probe Bend
Straight
Head Connection
Stripped Leads
Sensor Type
Thermocouple
Minimum Temperature °C
-200 Degrees C
For Solids
Yes
Probe Sheath Material
304 Stainless Steel
For Surfaces
Yes
Junction Type
Ungrounded
Maximum Temperature °C
260 Degrees C
Includes Thermowell
No
Accuracy
+/-0.5 Degrees C, 0.4%
Connector Type
Wire Leads
Cable Material
FEP Insulation
For Gases
No
For Air
No
For Liquids and Gels
No
Maximum Wire Gauge
20 AWG

Description

Ring Thermocouple, Type T, Ungrounded, For Application Surface, Not Applicable, Bare Wire, Probe Size 1/8 in x 1 in, Cable Length 72 in, Not Applicable, Thermocouple, Thermowell Connection Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.