Zoro Homepage

Three-Phase General Purpose Motor, 1 HP, 143-5TC/56HCZ Frame, 230/460V AC Voltage

  • Mfr # 31TU33

  • Zoro # G8571412


product price: $481.99
/ea
Free Shipping & Returns

Key Features

HP
1
Nameplate RPM
1,155
Voltage
230/460V AC
Motor Mounting Type
Rigid Base, C-Face
Full Load Amps
3.5/1.8 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31TU33
Zoro #
G8571412
UPC #
190735256398
Country of Origin
Mexico

Dimensions

Length Less Shaft
10 3/4 in
Overall Length
13 1/8 in
Shaft Dia.
7/8 in
Shaft Length
2 1/8 in
Manufacturers Warranty Length
1 yr

Details

Item
General Purpose Motor
HP
1
Nameplate RPM
1,155
Voltage
230/460V AC
Motor Mounting Type
Rigid Base, C-Face
Full Load Amps
3.5/1.8 A
Frame
143-5TC/56HCZ
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
All Angle
Motor Shaft Design
Keyed
Nominal Efficiency
82.5 %
Standards
CSA (258525), UL (E47479)
CC Number
CC030A
Inverter Rated
Yes
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Includes
Dayton Integral & Fractional HP Motor Installation Guide
Green Certification or Other Recognition
NEMA Premium Rated
Motor Thermal Protection
None
Footnotes
12,15
Capacitor Required
No
Duty Cycle
Continuous

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1 HP, Nameplate RPM 1,155, Frame 143-5TC/56HCZ, Voltage 230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 3.5/1.8 A, Rigid Base, C-Face Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 82.5 Percent, Continuous Duty, 1,101-1,200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.