Three-Phase General Purpose Motor, 5 HP, 254/6U Frame, 230/460V AC Voltage, 1175 Nameplate RPM

  • Mfr # 36VE90

  • Zoro # G1860699


product price: $1,522.99
/ea
Additional $95.00 delivery surcharge applies per item.
See details

Key Features

HP
5
Nameplate RPM
1175
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
14.0/7.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36VE90
Zoro #
G1860699
UPC #
190735275245
Country of Origin
Mexico

Dimensions

Length Less Shaft
18 9/16 in
Overall Length
22 5/16 in
Shaft Dia.
1 3/8 in
Shaft Length
3 3/4 in
Manufacturers Warranty Length
1 yr

Details

Item
General Purpose Motor
HP
5
Nameplate RPM
1175
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
14.0/7.0 A
Frame
254/6U
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-230/460V AC, 460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
89.5 %
Standards
CE, CSA, UL
CC Number
CC029A
Includes
Conduit Box
Footnotes
2,15,53
Motor Thermal Protection
None
Inverter Rated
Yes
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition
NEMA Premium Rated
Duty Cycle
Continuous
Capacitor Required
No

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 5 HP, Nameplate RPM 1175, Frame 254/6U, Voltage 230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 14.0/7.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 89.5 Percent, Continuous Duty, 1,101-1,200, CE, CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.