Dayton
Time Delay Relay, 120VAC/DC, 10A, DPDT
- Zoro #: G2610203
- Mfr #: 1EGC2
Hover or click to zoom Tap to zoom
Key Features
- Item - Relay: Single Function Timing Relay
- Function - Timing Relay: Off Delay
- Coil Volts: 120V AC/DC
- AC Contact Rating - Relay: 10A @ 240V
- DC Contact Rating - Relay: 10A @ 30V
- Base Type - Plug In Relay: Octal
- Number of Pins - Relay: 11
- Mounting - Relay: Plug In
$65.00
Subtotal: $65.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- DAYTON Encapsulated Timer Relay, 1A, Solid State 6A857
- DAYTON Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 3 sec. 24EP37
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT, 2VA 24EP33
- DAYTON Time Delay Rlay, 24VAC/DC, 10A, DPDT, 9 sec. 24EN89
- DAYTON Time Delay Relay, 120VAC, 3A, 4PDT, 0.1 sec. 1EJN1
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT 1EGB4
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 1.8 sec. TR-55126-10
- SCHNEIDER ELECTRIC Time Delay Relay, 240VAC, 3A, 4PDT, 0.1 sec. TDR782XDXA-230A
- DAYTON Time Delay Relay, 240VAC, 10A, DPDT, 3 sec. 24EP42
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT 24EN86
- Dayton Electrical Relays