Shop DAYTON

Single Function Time Delay Relay, Octal, Off Delay, 1 Functions 24V AC/DC, DPDT

  • Mfr # 5WMK2

  • Zoro # G2665521


product price:  $96.89
/ea

Key Features

Delay Function
Off Delay
Number of Delay Functions
1
Minimum Time Setting
0.05 sec
Maximum Time Setting
30 min
Base Shape
Octal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5WMK2
Zoro #
G2665521
UPC #
190735354483
Country of Origin
United States

Dimensions

Overall Height - Relay
3.1 in
Overall Depth
3.1 in
Body Depth
1.7 in
Body Height
2.9 in
Body Width
2.4 in

Details

Item
Single Function Time Delay Relay
Delay Function
Off Delay
Number of Delay Functions
1
Minimum Time Setting
0.05 sec
Maximum Time Setting
30 min
Base Shape
Octal
Number of Pins
8
Coil Voltage
24V AC/DC
Current Rating
8 A
Contact Form
DPDT
Contact Rating (AC)
10 A @ 240V AC
Contact Rating (DC)
8 A @ 28V
Operating Functions
10
Coil Rating
2VA
Socket Code
A
Adjustment Method
Potentiometer
Status Indicator
None
Contact Amp Rating (Resistive)
10A
Standards
CE Certified, UL Listed
Socket
1EGP3, 1EGP5, 5X852
Electrical Connection
Socket
Contact Material
Silver Nickel
Input Voltage
24V AC/DC
IP Rating
IP20
Sealing
Enclosed
Frequency
50/60 Hz
Reset Method
Time-Limit Reset
Power Consumption
2 VA
Mounting Style
Plug-In

Description

Single Function Time Delay Relay, Adjustment Method Potentiometer, Base Shape Octal, Coil Voltage 24V AC/DC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 8 A @ 28V, Current Rating 8 A, Number of Delay Functions 1, Delay Function Power Off Delay (True Off Delay), Electrical Connection Socket, Flat Pin Width Not Applicable, IP Rating IP20, Input Voltage 24V AC/DC, Minimum Time Setting 0.05 sec, Maximum Time Setting 30 min, Number of Pins 8, Sealing Enclosed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.