Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dayton Time Delay Relay, 24VAC/DC, 12A, DPDT 4GY64

Time Delay Relay, 24VAC/DC, 12A, DPDT (Discontinued)

  • Mfr # 4GY64
  • Zoro # G0391167
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4GY64
Zoro #
G0391167
UPC #
190735324646
Country of Origin
China

Details

Function - Timing Relay
Off Delay, Retriggerable One Shot
Coil Volts
24V AC/DC
Base Type - Plug In Relay
Octal
Number of Pins - Relay
11
Min. Time Setting - Timer
0.10 sec
Max. Time Setting - Timer
10 hr
Mounting - Relay
Plug In
Number of Functions
2
Contact Form - Relay
DPDT
Green Environmental Attribute
Programmable Timer Enables Reduced Energy Consumption
Contact Form
DPDT
Contact Material
Silver Alloy
Hz - Electrical
50 Hz, 60 Hz
Standards
E40944
Item
Time Delay Relay
Socket
6X156, 1EGP2, 1EGP4
Power Consumption - Relay
5.0VA
Status Indicator
None
Electrical Connection
Socket

Description

Time Delay Relay, Contact Form DPDT, Electrical Connection Socket, Contact Material Silver Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.