This item is Discontinued.

Dayton Tool Motor, 2-Shaft, 1 HP, 3450 RPM, 115/230 6K720BA

Tool Motor, 2-Shaft, 1 HP, 3450 RPM, 115/230 (Discontinued)

  • Mfr # 6K720BA
  • Zoro # G3135937
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6K720BA
Zoro #
G3135937
UPC #
190735366370
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in, 5/8 in
Shaft Length
1 5/8 in, 1 7/8 in
Length Less Shaft
10 3/8 in

Details

Item
Power Tool Motor
Motor Design
Capacitor-Start
Motor Enclosure Design
Open Dripproof
HP
1
Nameplate RPM
3,450
Frame
56Z
Voltage
115/230V AC
Full Load Amps
11.0/5.5 A
Motor Mounting Type
Cradle Base
RPM Range
3,001-3,600
Motor Thermal Protection
Manual
Motor Service Factor
1
Phase
Single
Motor Bearings
Ball
Motor Application
Power Tool
Includes
On/Off Switch on Shell
Hz
60 Hz
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Standards
UL Component Recognized (E47479) and CSA Certified (701887)
Ins. Class
A
Ambient Temperature
40 Degrees C
Motor Shaft Rotation
CW/CCW
Usable @ 208V
No
Max. Ambient Temp.
40 Degrees C
Usable @ 200V
No
On/Off Switch
Yes
No. of Speeds
1

Description

Power Tool Motor, Single Phase, Motor Design Capacitor-Start, 1 HP, Nameplate RPM 3,450, No. of Speeds 1, 115/230V AC Voltage, Full Load Amps 11.0/5.5 A, 56Z Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Cradle Base, Shaft Dia. 1/2 in, 5/8 in, Shaft Length 1 5/8 in, 1 7/8 in, Motor Bearings Ball

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.