Shop All Strobe and Flashing Lights
Dayton
Tower Light, 56mm, Steady, Flash, 5 Color
Mfr # 26ZT44
Zoro # G5604015
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 56 mm
- Watts 5.16to 6.02W
- Number of Lights 5
- Sounder Included No
- Housing Material ABS
Product Information
- Brand Dayton
- MFR # 26ZT44
- Zoro # G5604015
- UPC # 190735211786
- Country of Origin Korea, Republic of
- Category Strobe and Flashing Lights
Dimensions
Diameter | 56 mm |
Height | 11-9/25" |
Cord Length | 20 in |
Details
Description
Tower Light Mounting Style Direct, Number of Lights 5, Tower Light Color Amber, Blue, Clear, Green, Red, Light Modes Flashing, Steady, Lighting Technology LED, Sounder Included No, Diameter 56 mm, Overall Height 11 9/25 in, Voltage 90 to 240V AC, NEMA Rating IP65, 80 Flashes per Minute, Lamp Life 30,000 hr, Housing Material ABS, Lens Design Cylinder, Lens Material Polycarbonate, Cord Length 20 in, Operating Temp. -15 Degrees to 40 Degrees C, Standards UL, CSA, Current Drawn 0.072 to 0.097
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Preformed Thermoplastic, Yellow Roll (PR-TH-3511)
- BDG Lined Grain Goatskin Mitt, X-Large (50-9-5010-XL)
- CONDOR Hooded Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W825)
- CONDOR Spill Kit, Chem/Hazmat (35ZR81)
- DAYTON Terminal Holder, Black, Nylon, 50mm (30XT50)
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Gr (26ZT34)
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Gr (26ZT40)
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Ylw, Gr (26ZT36)
- DAYTON Tower Light, 56mm, Steady, Flash, 4 Color (26ZT24)
- DAYTON Steel Base Wall Mount, 9-1/2" High (26ZT16)
- DAYTON Tower Light, 56mm, Steady, Flash, 4 Color (26ZT30)
- Dayton Strobe and Flashing Lights