Shop All Strobe and Flashing Lights
Dayton
Tower Light, 56mm, Steady, Flash, Red, Gr
Mfr # 26ZT27
Zoro # G5586865
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red, Green
- Lamp Life 30,000 hr
- Lens Material Polycarbonate
- Flashes per Minute 80
- Height 7 3/4 in
Product Information
- Brand Dayton
- MFR # 26ZT27
- Zoro # G5586865
- UPC # 190735211618
- Country of Origin Korea, Republic of
- Category Strobe and Flashing Lights
Dimensions
Height | 7 3/4 in |
Cord Length | 20 in |
Diameter | 56 mm |
Details
Description
Tower Light Mounting Style Support Tube, Number of Lights 2, Tower Light Color Green, Red, Light Modes Flashing, Steady, Lighting Technology LED, Sounder Included No, Diameter 56 mm, Overall Height 7 3/4 in, Voltage 90 to 240V AC, NEMA Rating IP65, 80 Flashes per Minute, Lamp Life 30,000 hr, Housing Material ABS, Lens Design Cylinder, Lens Material Polycarbonate, Cord Length 20 in, Operating Temp. -15 Degrees to 40 Degrees C, Standards UL, CSA, Current Drawn 0.029 to 0.039, Watts 2.07 to 2.41W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Rain Jacket w/ Detachable Hood, Yellow, XL (4PCK2)
- MUCK BOOT CO Hale, Women, Black / Hot Pink, 8, PR (HAW-404-PNK-080)
- LYLE Notice Sign, 7 in H, 10 in W, Vertical Rectangle, English, U5-1196-RA_10X7 (U5-1196-RA_10X7)
- BRADY Pipe Marker, PK5, 7351-4-PK (7351-4-PK)
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Gr (26ZT34)
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Ylw, Gr (26ZT36)
- DAYTON Tower Light, 56mm, Steady, Flash, 4 Color (26ZT24)
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Ylw, Gr (26ZT23)
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Gr (26ZT21)
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Ylw (26ZT41)
- SCHNEIDER ELECTRIC Warning Light, Rotating Mirror LED, Red (XVR10B04)
- Dayton Safety Alarms and Warnings