Zoro Homepage

Tray, Sink, 11 G

  • Mfr # 4RK10

  • Zoro # G2680221


product price: $85.49
/ea
Free Shipping & Returns

Key Features

Outlet
1 1/4 in, 1 1/2 in
Inlet
1-1/2"
Basin Capacity
11.0 gal.
Width
11-3/4"
Material of Construction
Structural Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4RK10
Zoro #
G2680221
UPC #
190735332368
Country of Origin
United States

Dimensions

Width
11-3/4"
Height
14"
Length
17"
Vent Size
2 in
Overall Height
14 in
Inlet Dia.
1 1/2 in
Outlet Diameter
1 1/4 in, 1 1/2 in
Inlet Diameter
1 1/2 in
Overall Width
14 3/4 in
For Vent Pipe Diameter
2 in
Overall Length
17 1/2 in
Overall Diameter
11 1/2 in

Details

Outlet
1 1/4 in, 1 1/2 in
Inlet
1-1/2"
Basin Capacity
11.0 gal.
Material of Construction
Structural Foam
Includes
Cover
Cord Access
2-1/2
Vent
2"
Item
Sump Basin
Max. Liquid Temp.
140 Degrees F
Material
Structural Foam
Capacity
11 gal
Basin Type
Sink Tray Basin
Environment
Indoor
For Number of Pumps
1
Series
4RK10
Radon Mitigation
Not Radon Mitigating

Description

Sump Basin, Material Structural Foam, Capacity 11 gal, Vent Size 2 in, Basin Inside Diameter Not Applicable, Inlet Dia. 1 1/2 in, Overall Height 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.