Tubeaxial Fan, 60-1/2 In. H, 57-3/4 In. W

  • Mfr # 166296

  • Zoro # G1874905


product price:  $4,648.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
54 in
Blade Material
Steel
Housing Material
Steel
Max. Inlet Temp.
200 Degrees F
Number of Blades
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
166296
Zoro #
G1874905
UPC #
190735344118
Country of Origin
United States

Dimensions

Blade Dia.
54 in
Dimension C
54 5/8 in
Height
60 1/2 in
Outlet Dia.
54 5/8 in
Housing Dia. w/Mtg. Flange
57 3/4 in
Dimension D
39 in
Width
57 3/4 in
Shaft Dia.
1 7/16 in
Dimension B
31 1/2 in
Housing Dia. w/o Mtg. Flange
54 5/8 in
Max. Depth
39 in
Bolt Circle Dia.
56 1/4 in
Inlet Dia.
54 5/8 in
Dimension E
9/16 in
Dimension A
57 3/4 in
Max. Motor Height
16 1/8 in
Overall Length
39 in
Overall Height
60 1/2 in
Center Height
31 1/2 in
Bolt Circle Diameter
56 1/4 in
Blade Diameter
54 in
Body Diameter
54 5/8 in
Propeller Shaft Diameter
1 7/16 in
Overall Diameter
57 3/4 in

Details

Blade Material
Steel
Housing Material
Steel
Max. Inlet Temp.
200 Degrees F
Number of Blades
6
Item
Tubeaxial Fan
Companion Flange Stock No.
5JKE6
Drive Type
Belt Drive
Max. Ambient Temp.
104 Degrees F
Includes
Belt Guard
Mounting Position
Vertical/Horizontal
Standards
AMCA Sound and Air
Bearing Type
Ball Bearing
Housing Finish
Baked Enamel
Replacement Fan Blade Stock No.
5JKE8
Features
Factory Installed Cast Iron Sheave is Assembled on Fan Shaft, Streamlined Belt Tunnel
Includes Drive Package
No
Includes Motor
No
Resistance Properties
Rust Resistant
Minimum Motor Horsepower
5 hp
Maximum Airflow
43,815 cfm
Minimum Airflow
34,793 cfm
Minimum Motor Speed
590 RPM
Maximum Motor Speed
743 RPM
Brake Horsepower
9 3/4 hp
Mounting Orientation
Horizontal, Vertical
Maximum Inlet Air Temperature
200 Degrees F
Replacement Fan Blade Part Number
5JKE8
Spark Resistant Construction Type
B
Safety Features
Spark Resistant Aluminum Blade, Spark Resistant Propellers
Maximum Noise Level @ 5 Feet
48 sones
Maximum Static Pressure
1 in wc
Maximum Ambient Temperature
104 Degrees F
Assembly
Unassembled
For Air Type
Clean Air
Maximum Motor Horsepower
10 hp

Description

Tubeaxial Fan, Blade Diameter 54 in, Maximum Motor Horsepower 10 hp, Minimum Motor Horsepower 5 hp, Maximum Motor Speed 743 RPM, Minimum Motor Speed 590 RPM, Maximum Airflow 43,815 cfm, Minimum Airflow 34,793 cfm, Maximum Static Pressure 1 in wc, For Air Type Clean Air, Assembly Unassembled, Blade Material Steel, Housing Material Steel, Number of Blades 6, Standards AMCA Sound and Air, Bolt Circle Diameter 56 1/4 in, Includes Drive Package No, Includes Motor No, Bearing Type Ball Bearing

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.