Tubeaxial Fan, 66-3/4 In. H, 64-1/4 In. W

  • Mfr # 166297

  • Zoro # G1639967


product price:  $7,758.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
60 in
Blade Material
Aluminum
Housing Material
Steel
Max. Inlet Temp.
200 Degrees F
Number of Blades
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
166297
Zoro #
G1639967
UPC #
190735344125
Country of Origin
United States

Dimensions

Blade Dia.
60 in
Housing Dia. w/Mtg. Flange
64 1/4 in
Dimension D
43 3/8 in
Max. Motor Height
16 7/8 in
Height
66 3/4 in
Dimension E
9/16 in
Bolt Circle Dia.
63 in
Dimension B
34 9/16 in
Housing Dia. w/o Mtg. Flange
60 5/8 in
Max. Depth
43 3/8 in
Inlet Dia.
60 5/8 in
Dimension A
64 1/4 in
Width
64 1/4 in
Dimension C
60 5/8 in
Outlet Dia.
60 5/8 in
Shaft Dia.
1 11/16 in
Overall Height
66 3/4 in
Overall Length
43 3/8 in
Overall Diameter
64 1/4 in
Center Height
34 9/16 in
Propeller Shaft Diameter
1 11/16 in
Bolt Circle Diameter
63 in
Blade Diameter
60 in
Body Diameter
60 5/8 in

Details

Blade Material
Aluminum
Housing Material
Steel
Max. Inlet Temp.
200 Degrees F
Number of Blades
6
Item
Tubeaxial Fan
Max. Ambient Temp.
104 Degrees F
Drive Type
Belt Drive
Mounting Position
Vertical/Horizontal
Includes
Belt Guard
Replacement Fan Blade Stock No.
5JKE9
Standards
AMCA Sound and Air
Housing Finish
Baked Enamel
Companion Flange Stock No.
5JKE7
Bearing Type
Ball Bearing
Features
Factory Installed Cast Iron Sheave is Assembled on Fan Shaft, Streamlined Belt Tunnel
Maximum Motor Speed
622 RPM
Minimum Airflow
40,079 cfm
Includes Drive Package
No
Mounting Orientation
Horizontal, Vertical
Replacement Fan Blade Part Number
5JKE9
Includes Motor
No
Resistance Properties
Rust Resistant
Minimum Motor Speed
493 RPM
Maximum Motor Horsepower
10 hp
Brake Horsepower
9 4/9 hp
Safety Features
Spark Resistant Aluminum Blade, Spark Resistant Propellers
Assembly
Unassembled
Maximum Ambient Temperature
104 Degrees F
Maximum Inlet Air Temperature
200 Degrees F
Spark Resistant Construction Type
B
Minimum Motor Horsepower
5 hp
Maximum Noise Level @ 5 Feet
60 sones
Maximum Airflow
50,567 cfm
Maximum Static Pressure
1 in wc
For Air Type
Clean Air

Description

Tubeaxial Fan, Blade Diameter 60 in, Maximum Motor Horsepower 10 hp, Minimum Motor Horsepower 5 hp, Maximum Motor Speed 622 RPM, Minimum Motor Speed 493 RPM, Maximum Airflow 50,567 cfm, Minimum Airflow 40,079 cfm, Maximum Static Pressure 1 in wc, For Air Type Clean Air, Assembly Unassembled, Blade Material Aluminum, Housing Material Steel, Number of Blades 6, Standards AMCA Sound and Air, Bolt Circle Diameter 63 in, Includes Drive Package No, Includes Motor No, Bearing Type Ball Bearing

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.