Tubeaxial Fan Vane Section, 33-5/8 In. H
Mfr # 166256
Zoro # G3962086
product price: $1,213.99
/ea
Free Shipping & Returns
Key Features
Max. Inlet Temp.
104 Degrees F
For Use with Fans
4TM86 and 3C412
Height
33 5/8 in
Dimension E
5/16 in
Finish
Baked Enamel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
166256
Zoro #
G3962086
UPC #
190735371510
Country of Origin
United States
Dimensions
Height
33 5/8 in
Dimension E
5/16 in
Depth
8 11/16 in
Dimension A
33 5/8 in
Dimension C
30 1/2 in
Dimension B
16 13/16 in
Width
33 5/8 in
For Tubeaxial Fan Dia.
30 in
Dimension D
8 21/32 in
Overall Width
33 5/8 in
For Fan Diameter
30 in
Overall Height
33 5/8 in
Outside Diameter
27 in
Overall Dimensions H x W x L
33 5/8 in x 33 5/8 in x 8 3/4 in
Overall Length
8 3/4 in
Description
Tubeaxial Fan Vane Section, For Fan Diameter 30 in, For Fan Type Tubeaxial, Material Steel, Finish Baked Enamel, For Use With 3C412, 4TM86, Maximum Inlet Air Temperature 104 Degrees F, Outside Diameter 27 in, Overall Height 33 5/8 in, Overall Length 8 3/4 in, Overall Width 33 5/8 in, Product Type Vane Section
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.