Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubeaxial Fan Vane Section, 51-3/4 In. H

  • Mfr # 166257

  • Zoro # G4085277


product price: $2,389.99
/ea
Free Shipping & Returns

Key Features

Max. Inlet Temp.
104 Degrees F
Width
51 3/4 in
Dimension E
5/16 in
Height
51 3/4 in
For Use with Fans
3C416
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
166257
Zoro #
G4085277
UPC #
190735371527
Country of Origin
United States

Dimensions

Width
51 3/4 in
Dimension E
5/16 in
Height
51 3/4 in
Dimension C
48 1/2 in
Dimension A
51 3/4 in
Depth
12 31/32 in
For Tubeaxial Fan Dia.
48 in
Dimension B
25 7/8 in
Dimension D
12 31/32 in
Overall Dimensions H x W x L
51 3/4 in x 51 3/4 in x 13 in
Overall Length
13 in
Outside Diameter
27 in
For Fan Diameter
48 in
Overall Width
51 3/4 in
Overall Height
51 3/4 in

Details

Max. Inlet Temp.
104 Degrees F
Item
Tubeaxial Fan Vane Section
For Use with Fans
3C416
Material
Steel
Finish
Baked Enamel
For Use With
3C416
For Use With Fans
3C416
For Fan Type
Tubeaxial
Product Type
Vane Section
Maximum Inlet Air Temperature
104 Degrees F

Description

Tubeaxial Fan Vane Section, For Fan Diameter 48 in, For Fan Type Tubeaxial, Material Steel, Finish Baked Enamel, For Use With 3C416, Maximum Inlet Air Temperature 104 Degrees F, Outside Diameter 27 in, Overall Height 51 3/4 in, Overall Length 13 in, Overall Width 51 3/4 in, Product Type Vane Section

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.