Tubeaxial Fan w/ Drive Pkg, 208-230/460 V

  • Mfr # 7AU10

  • Zoro # G2319186


product price: $7,490.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
60 in
Voltage
208-230/460
Blade Material
Aluminum
Housing Material
Steel
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AU10
Zoro #
G2319186
UPC #
00799471519479
Country of Origin
Multiple

Dimensions

Blade Dia.
60 in
Width
64 1/4 in
Dimension A
64 1/4 in
Bolt Circle Dia.
63 in
Dimension C
60 5/8 in
Dimension B
34 9/16 in
Shaft Dia.
1 11/16 in
Dimension D
43 3/8 in
Inlet Dia.
60 5/8 in
Max. Depth
43 3/8 in
Height
66 3/4 in
Dimension E
9/16 in
Housing Dia. w/o Mtg. Flange
60 5/8 in
Max. Motor Height
16 7/8 in
Housing Dia. w/Mtg. Flange
64 1/4 in
Outlet Dia.
60 5/8 in
Overall Height
66 3/4 in
Body Diameter
60 5/8 in
Propeller Shaft Diameter
1 3/4 in
Overall Length
43 3/8 in
Overall Diameter
64 1/4 in
Bolt Circle Diameter
63 in
Blade Diameter
60 in

Details

Voltage
208-230/460
Blade Material
Aluminum
Housing Material
Steel
Phase
3
Max. Inlet Temp.
200 Degrees F
Number of Speeds
1
Number of Blades
6
Item
Tubeaxial Fan
CFM @ 0.250-In. SP
42,153 cfm
CFM @ 0.500-In. SP
37,684 cfm
Motor Type
3-Phase
Mounting Position
Vertical/Horizontal
CFM @ 0.125-In. SP
44,043 cfm
Companion Flange Stock No.
5JKE7
Motor HP
7 1/2 hp
Drive Type
Belt Drive
Fan RPM
565
CFM @ 0.000-In. SP
45,933 cfm
Bearing Type
Ball Bearing
Includes
Belt Guard
Housing Finish
Baked Enamel
CFM @ 0.750-In. SP
30,620 cfm
Hz
60 Hz
Standards
AMCA
Sones @ 0.250-In. SP @ 5 Ft.
48
Max. Ambient Temp.
104 Degrees F
Motor Enclosure
Totally Enclosed Fan Cooled
Full Load Amps
19.8-17.9/9.0
Motor RPM
1,725 RPM
Assembled/Unassembled
Unassembled
Max. BHP
7.405 hp
Replacement Fan Blade Stock No.
5JKE9
Mounting Orientation
Horizontal, Vertical
Motor Horsepower
7 1/2 hp
Airflow @ 0.250 in Static Pressure
42,153 cfm
Airflow @ 0.000 in SP
45,933 cfm
Includes Motor
Yes
Exhaust Airflow @ 0.000 in SP
45,933 cfm
Spark Resistant Construction Type
B
Current
19.8 to 17.9/9.0 A
Resistance Properties
Rust Resistant
Features
Streamlined Belt Tunnel
For Air Type
Clean Air
Hazardous Location Specification
Not Rated
Noise Level
48 sones@ 0.250 in SP and 5 ft
Frequency
60 Hz
Maximum Ambient Temperature
104 Degrees F
Assembly
Unassembled
Exhaust Airflow @ 0.250 in SP
42,153 cfm
Replacement Fan Blade Part Number
5JKE9
Exhaust Airflow @ 0.125 in SP
44,043 cfm
Brake Horsepower
7 81/200 hp
Exhaust Airflow @ 0.500 in SP
37,684 cfm
Includes Drive Package
Yes
Nameplate Voltage
208-230/460V AC
Maximum Inlet Air Temperature
200 Degrees F
Safety Features
Spark Resistant Aluminum Blade, Spark Resistant Propellers
Maximum Fan Speed
565 RPM
Maximum Noise Level @ 5 Feet
48 sones
Motor Speed
1,725 RPM

Description

Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 60 in, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 7 1/2 hp, Airflow @ 0.000 in SP 45,933 cfm, Maximum Noise Level @ 5 Feet 48 sones, Assembly Unassembled, For Air Type Clean Air, Blade Material Aluminum, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 63 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.