Tubeaxial Fan w/ Drive Pkg, 208-230/460 V

  • Mfr # 7AU12

  • Zoro # G3131651


product price: $7,758.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
60 in
Voltage
208-230/460
Blade Material
Aluminum
Housing Material
Steel
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AU12
Zoro #
G3131651
UPC #
00194484311612
Country of Origin
Multiple

Dimensions

Blade Dia.
60 in
Bolt Circle Dia.
63 in
Dimension C
60 5/8 in
Dimension A
64 1/4 in
Dimension D
43 3/8 in
Outlet Dia.
60 5/8 in
Housing Dia. w/Mtg. Flange
64 1/4 in
Width
64 1/4 in
Max. Depth
43 3/8 in
Shaft Dia.
1 11/16 in
Max. Motor Height
16 7/8 in
Height
66 3/4 in
Dimension E
9/16 in
Housing Dia. w/o Mtg. Flange
60 5/8 in
Dimension B
34 9/16 in
Inlet Dia.
60 5/8 in
Overall Diameter
64 1/4 in
Body Diameter
60 5/8 in
Blade Diameter
60 in
Overall Height
66 3/4 in
Overall Length
43 3/8 in
Propeller Shaft Diameter
1 3/4 in
Bolt Circle Diameter
63 in

Details

Voltage
208-230/460
Blade Material
Aluminum
Housing Material
Steel
Phase
3
Max. Inlet Temp.
200 Degrees F
Number of Speeds
1
Number of Blades
6
Item
Tubeaxial Fan
Hz
60 Hz
Motor HP
10 hp
Standards
AMCA
Max. Ambient Temp.
104 Degrees F
Sones @ 0.250-In. SP @ 5 Ft.
60
Max. BHP
9.449 hp
Fan RPM
622
Bearing Type
Ball Bearing
Assembled/Unassembled
Unassembled
Drive Type
Belt Drive
Includes
Belt Guard
Mounting Position
Vertical/Horizontal
CFM @ 0.500-In. SP
43,254 cfm
Motor Type
3-Phase
Motor RPM
1,725 RPM
CFM @ 0.000-In. SP
50,567 cfm
CFM @ 0.750-In. SP
38,441 cfm
Full Load Amps
27.2-24.6/12.3
Motor Enclosure
Totally Enclosed Fan Cooled
Companion Flange Stock No.
5JKE7
CFM @ 0.125-In. SP
48,850 cfm
Replacement Fan Blade Stock No.
5JKE9
Housing Finish
Baked Enamel
CFM @ 0.250-In. SP
47,133 cfm
Spark Resistant Construction Type
B
Brake Horsepower
9 449/1000 hp
Hazardous Location Specification
Not Rated
Frequency
60 Hz
For Air Type
Clean Air
Exhaust Airflow @ 0.125 in SP
48,850 cfm
Includes Drive Package
Yes
Maximum Inlet Air Temperature
200 Degrees F
Nameplate Voltage
208-230/460V AC
Features
Streamlined Belt Tunnel
Maximum Fan Speed
622 RPM
Replacement Fan Blade Part Number
5JKE9
Includes Motor
Yes
Mounting Orientation
Horizontal, Vertical
Motor Speed
1,725 RPM
Maximum Ambient Temperature
104 Degrees F
Airflow @ 0.250 in Static Pressure
47,133 cfm
Noise Level
60 sones@ 0.250 in SP and 5 ft
Resistance Properties
Rust Resistant
Exhaust Airflow @ 0.250 in SP
47,133 cfm
Exhaust Airflow @ 0.000 in SP
50,567 cfm
Safety Features
Spark Resistant Aluminum Blade, Spark Resistant Propellers
Airflow @ 0.000 in SP
50,567 cfm
Maximum Noise Level @ 5 Feet
60 sones
Motor Horsepower
10 hp
Current
27.2 to 24.6/12.3 A
Exhaust Airflow @ 0.500 in SP
43,254 cfm
Assembly
Unassembled

Description

Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 60 in, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 10 hp, Airflow @ 0.000 in SP 50,567 cfm, Maximum Noise Level @ 5 Feet 60 sones, Assembly Unassembled, For Air Type Clean Air, Blade Material Aluminum, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 63 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.