Tubeaxial Fan w/ Drive Pkg, 208-230/460 V

  • Mfr # 7J380

  • Zoro # G3617792


product price: $6,713.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
48 in
Voltage
208-230/460
Blade Material
Steel
Housing Material
Steel
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7J380
Zoro #
G3617792
UPC #
00194484318420
Country of Origin
Multiple

Dimensions

Blade Dia.
48 in
Dimension D
36 in
Shaft Dia.
1 7/16 in
Outlet Dia.
48 5/8 in
Housing Dia. w/o Mtg. Flange
48 1/2 in
Dimension B
28 5/16 in
Dimension C
48 1/2 in
Housing Dia. w/Mtg. Flange
51 3/4 in
Height
64 3/4 in
Width
51 3/4 in
Dimension A
51 3/4 in
Dimension E
5/16 in
Max. Depth
36 in
Inlet Dia.
48 5/8 in
Bolt Circle Dia.
5/16 in
Max. Motor Height
12 1/2 in
Overall Length
36 in
Body Diameter
48 5/8 in
Blade Diameter
48 in
Propeller Shaft Diameter
1 1/2 in
Overall Height
64 3/4 in
Bolt Circle Diameter
50 1/4 in
Overall Diameter
51 3/4 in

Details

Voltage
208-230/460
Blade Material
Steel
Housing Material
Steel
Phase
3
Max. Inlet Temp.
1000 Degrees F for 15 min, 500 Degrees F for 4 hr
Number of Speeds
1
Number of Blades
5
Item
Tubeaxial Fan
Motor RPM
1,750 RPM
CFM @ 0.125-In. SP
34,325 cfm
Motor HP
7 1/2 hp
Mounting Position
Vertical/Horizontal
Motor Enclosure
Totally Enclosed Fan Cooled
Sones @ 0.250-In. SP @ 5 Ft.
88
Hz
60 Hz
Max. BHP
7.25 hp
Assembled/Unassembled
Unassembled
Housing Finish
Baked Enamel
CFM @ 0.250-In. SP
33,185 cfm
Standards
AMCA, cULus
Full Load Amps
19.8-17.9/9.0
CFM @ 0.500-In. SP
27,900 cfm
Motor Type
3-Phase
Includes
Belt Guard
CFM @ 0.000-In. SP
35,365 cfm
Bearing Type
Ball Bearing
Drive Type
Belt Drive
CFM @ 0.750-In. SP
24,390 cfm
Fan RPM
827
Max. Ambient Temp.
200 Degrees F
CFM @ 0.375-In. SP
30,750 cfm
Assembly
Unassembled
Current
19.8 to 17.9/9.0 A
Blade Finish
Baked Enamel
Mounting Orientation
Horizontal, Vertical
Exhaust Airflow @ 0.125 in SP
34,325 cfm
Brake Horsepower
7 1/4 hp
Maximum Inlet Air Temperature
200 Degrees F
Hazardous Location Specification
Not Rated
Exhaust Airflow @ 0.250 in SP
33,185 cfm
Smoke Control Maximum Temperature
1,000 Degrees F for 15 min, 500 Degrees F for 4 hr
Features
Dual Belt, Corrosion Resistant Baked Enamel Coated Steel Blades, Variable Pitch Drives
Maximum Ambient Temperature
200 Degrees F
Airflow @ 0.250 in Static Pressure
33,185 cfm
Nameplate Voltage
208-230/460V AC
For Air Type
Emergency Smoke
Frequency
60 Hz
Noise Level
88 sones@ 0.250 in SP and 5 ft
Maximum Fan Speed
827 RPM
Exhaust Airflow @ 0.500 in SP
27,900 cfm
Motor Horsepower
7 1/2 hp
Includes Motor
Yes
Motor Speed
1,750 RPM
Airflow @ 0.000 in SP
35,365 cfm
Exhaust Airflow @ 0.375 in SP
30,750 cfm
Exhaust Airflow @ 0.000 in SP
35,365 cfm
Resistance Properties
Corrosion Resistant
Includes Drive Package
Yes
Maximum Noise Level @ 5 Feet
88 sones

Description

Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 48 in, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 7 1/2 hp, Airflow @ 0.000 in SP 35,365 cfm, Maximum Noise Level @ 5 Feet 88 sones, Assembly Unassembled, For Air Type Emergency Smoke, Blade Material Steel, Housing Material Steel, Number of Blades 5, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, cULus, Bolt Circle Diameter 50 1/4 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.