Zoro Homepage

Tubeaxial Fan w/ Drive Pkg, 230 V

  • Mfr # 7J381

  • Zoro # G3667991


product price: $7,566.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
48 in
Voltage
230
Blade Material
Steel
Housing Material
Steel
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7J381
Zoro #
G3667991
UPC #
00194484318437
Country of Origin
Multiple

Dimensions

Blade Dia.
48 in
Width
51 3/4 in
Housing Dia. w/Mtg. Flange
51 3/4 in
Housing Dia. w/o Mtg. Flange
48 1/2 in
Height
64 3/4 in
Inlet Dia.
48 5/8 in
Dimension C
48 1/2 in
Dimension B
28 5/16 in
Max. Depth
36 in
Max. Motor Height
12 1/2 in
Shaft Dia.
1 7/16 in
Outlet Dia.
48 5/8 in
Bolt Circle Dia.
5/16 in
Dimension E
5/16 in
Dimension D
36 in
Dimension A
51 3/4 in
Overall Height
64 3/4 in
Body Diameter
48 5/8 in
Overall Length
36 in
Propeller Shaft Diameter
1 1/2 in
Blade Diameter
48 in
Bolt Circle Diameter
50 1/4 in
Overall Diameter
51 3/4 in

Details

Voltage
230
Blade Material
Steel
Housing Material
Steel
Phase
1
Max. Inlet Temp.
1000 Degrees F for 15 min, 500 Degrees F for 4 hr
Number of Speeds
1
Number of Blades
5
Item
Tubeaxial Fan
Assembled/Unassembled
Unassembled
Motor Type
Capacitor-Start Capacitor-Run
Mounting Position
Vertical/Horizontal
Fan RPM
827
CFM @ 0.000-In. SP
35,365 cfm
CFM @ 0.500-In. SP
27,900 cfm
Max. Ambient Temp.
200 Degrees F
Housing Finish
Baked Enamel
Motor Enclosure
Totally Enclosed Fan Cooled
CFM @ 0.250-In. SP
33,185 cfm
CFM @ 0.375-In. SP
30,750 cfm
Includes
Belt Guard
Full Load Amps
32.0
Max. BHP
7.25 hp
Motor HP
7 1/2 hp
Drive Type
Belt Drive
Hz
60 Hz
CFM @ 0.125-In. SP
34,325 cfm
CFM @ 0.750-In. SP
24,390 cfm
Bearing Type
Ball Bearing
Sones @ 0.250-In. SP @ 5 Ft.
88
Standards
AMCA, cULus
Motor RPM
1,740 RPM
Resistance Properties
Corrosion Resistant
Nameplate Voltage
230V AC
Exhaust Airflow @ 0.125 in SP
34,325 cfm
Exhaust Airflow @ 0.000 in SP
35,365 cfm
Maximum Ambient Temperature
200 Degrees F
Exhaust Airflow @ 0.375 in SP
30,750 cfm
Airflow @ 0.250 in Static Pressure
33,185 cfm
Blade Finish
Baked Enamel
Maximum Noise Level @ 5 Feet
88 sones
Current
32.0 A
Noise Level
88 sones@ 0.250 in SP and 5 ft
Mounting Orientation
Horizontal, Vertical
Features
Dual Belt, Corrosion Resistant Baked Enamel Coated Steel Blades, Variable Pitch Drives
Motor Horsepower
7 1/2 hp
Includes Motor
Yes
Includes Drive Package
Yes
Assembly
Unassembled
Exhaust Airflow @ 0.250 in SP
33,185 cfm
Frequency
60 Hz
Hazardous Location Specification
Not Rated
Maximum Inlet Air Temperature
200 Degrees F
Smoke Control Maximum Temperature
1,000 Degrees F for 15 min, 500 Degrees F for 4 hr
Exhaust Airflow @ 0.500 in SP
27,900 cfm
Airflow @ 0.000 in SP
35,365 cfm
Maximum Fan Speed
827 RPM
For Air Type
Emergency Smoke
Brake Horsepower
7 1/4 hp
Motor Speed
1,740 RPM

Description

Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 48 in, Nameplate Voltage 230V AC, Phase 1, Motor Horsepower 7 1/2 hp, Airflow @ 0.000 in SP 35,365 cfm, Maximum Noise Level @ 5 Feet 88 sones, Assembly Unassembled, For Air Type Emergency Smoke, Blade Material Steel, Housing Material Steel, Number of Blades 5, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, cULus, Bolt Circle Diameter 50 1/4 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.