Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubeaxial Fan w/ Drive Pkg, 230/460 V

  • Mfr # 7AU06

  • Zoro # G0755736


product price: $5,524.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
54 in
Voltage
230/460
Blade Material
Steel
Housing Material
Steel
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AU06
Zoro #
G0755736
UPC #
00194484311568
Country of Origin
Multiple

Dimensions

Blade Dia.
54 in
Dimension A
57 3/4 in
Max. Motor Height
16 1/8 in
Outlet Dia.
54 5/8 in
Shaft Dia.
1 7/16 in
Dimension B
31 1/2 in
Housing Dia. w/Mtg. Flange
57 3/4 in
Dimension D
39 in
Dimension C
54 5/8 in
Housing Dia. w/o Mtg. Flange
54 5/8 in
Dimension E
9/16 in
Height
60 1/2 in
Bolt Circle Dia.
56 1/4 in
Max. Depth
39 in
Width
57 3/4 in
Inlet Dia.
54 5/8 in
Body Diameter
54 5/8 in
Overall Diameter
57 3/4 in
Propeller Shaft Diameter
1 1/2 in
Bolt Circle Diameter
56 1/4 in
Blade Diameter
54 in
Overall Height
60 1/2 in
Overall Length
39 in

Details

Voltage
230/460
Blade Material
Steel
Housing Material
Steel
Phase
3
Max. Inlet Temp.
200 Degrees F
Number of Speeds
1
Number of Blades
6
Item
Tubeaxial Fan
Motor Enclosure
Totally Enclosed Nonventilated
Assembled/Unassembled
Unassembled
Motor RPM
1,725 RPM
Replacement Fan Blade Stock No.
5JKE8
Bearing Type
Ball Bearing
Max. Ambient Temp.
104 Degrees F
Includes
Belt Guard
Motor HP
7 1/2 hp
CFM @ 0.000-In. SP
39,805 cfm
Housing Finish
Baked Enamel
Max. BHP
7.153 hp
Motor Type
3-Phase
Drive Type
Belt Drive
Fan RPM
675
Standards
AMCA
Companion Flange Stock No.
5JKE6
CFM @ 0.125-In. SP
38,383 cfm
Full Load Amps
20.0/10.0
Sones @ 0.250-In. SP @ 5 Ft.
42
CFM @ 0.250-In. SP
36,962 cfm
CFM @ 0.500-In. SP
33,708 cfm
CFM @ 0.750-In. SP
29,537 cfm
Hz
60 Hz
Mounting Position
Vertical/Horizontal
Noise Level
42 sones@ 0.250 in SP and 5 ft
For Air Type
Clean Air
Motor Horsepower
7 1/2 hp
Maximum Fan Speed
675 RPM
Assembly
Unassembled
Exhaust Airflow @ 0.125 in SP
38,383 cfm
Brake Horsepower
7 153/1000 hp
Airflow @ 0.000 in SP
39,805 cfm
Replacement Fan Blade Part Number
5JKE8
Spark Resistant Construction Type
B
Motor Speed
1,725 RPM
Current
20.0/10.0 A
Exhaust Airflow @ 0.500 in SP
33,708 cfm
Safety Features
Spark Resistant Aluminum Blade, Spark Resistant Propellers
Maximum Inlet Air Temperature
200 Degrees F
Nameplate Voltage
230/460V AC
Includes Drive Package
Yes
Includes Motor
Yes
Maximum Ambient Temperature
104 Degrees F
Frequency
60 Hz
Maximum Noise Level @ 5 Feet
42 sones
Mounting Orientation
Horizontal, Vertical
Resistance Properties
Rust Resistant
Features
Streamlined Belt Tunnel
Hazardous Location Specification
Class I Group C; Class I Group D; Class II Group F; Class II Group G
Airflow @ 0.250 in Static Pressure
36,962 cfm
Exhaust Airflow @ 0.250 in SP
36,962 cfm
Exhaust Airflow @ 0.000 in SP
39,805 cfm

Description

Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 54 in, Nameplate Voltage 230/460V AC, Phase 3, Motor Horsepower 7 1/2 hp, Airflow @ 0.000 in SP 39,805 cfm, Maximum Noise Level @ 5 Feet 42 sones, Assembly Unassembled, For Air Type Clean Air, Blade Material Steel, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Nonventilated, Standards AMCA, Bolt Circle Diameter 56 1/4 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.