Zoro Homepage

Tubeaxial Fan w/ Drive Pkg, 230/460 V

  • Mfr # 7AV01

  • Zoro # G0381735


product price: $8,332.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
60 in
Voltage
230/460
Blade Material
Aluminum
Housing Material
Steel
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AV01
Zoro #
G0381735
UPC #
00194484311643
Country of Origin
Multiple

Dimensions

Blade Dia.
60 in
Housing Dia. w/Mtg. Flange
64 1/4 in
Dimension B
34 9/16 in
Height
66 3/4 in
Dimension A
64 1/4 in
Max. Motor Height
16 7/8 in
Dimension D
43 3/8 in
Inlet Dia.
60 5/8 in
Dimension C
60 5/8 in
Dimension E
9/16 in
Outlet Dia.
60 5/8 in
Shaft Dia.
1 11/16 in
Max. Depth
43 3/8 in
Bolt Circle Dia.
63 in
Housing Dia. w/o Mtg. Flange
60 5/8 in
Width
64 1/4 in
Bolt Circle Diameter
63 in
Overall Diameter
64 1/4 in
Body Diameter
60 5/8 in
Overall Length
43 3/8 in
Overall Height
66 3/4 in
Blade Diameter
60 in
Propeller Shaft Diameter
1 3/4 in

Details

Voltage
230/460
Blade Material
Aluminum
Housing Material
Steel
Phase
3
Max. Inlet Temp.
200 Degrees F
Number of Speeds
1
Number of Blades
6
Item
Tubeaxial Fan
Motor HP
10 hp
Includes
Belt Guard
Motor Type
3-Phase
Motor Enclosure
Totally Enclosed Fan Cooled
CFM @ 0.500-In. SP
43,254 cfm
Drive Type
Belt Drive
Fan RPM
622
CFM @ 0.125-In. SP
48,850 cfm
CFM @ 0.000-In. SP
50,567 cfm
Full Load Amps
25.0/12.5
Max. Ambient Temp.
104 Degrees F
Hz
60 Hz
CFM @ 0.750-In. SP
38,441 cfm
Housing Finish
Baked Enamel
Bearing Type
Ball Bearing
Motor RPM
1,725 RPM
Companion Flange Stock No.
5JKE7
Max. BHP
9.449 hp
Mounting Position
Vertical/Horizontal
Standards
AMCA
Replacement Fan Blade Stock No.
5JKE9
CFM @ 0.250-In. SP
47,133 cfm
Assembled/Unassembled
Unassembled
Sones @ 0.250-In. SP @ 5 Ft.
60
Brake Horsepower
9 449/1000 hp
Airflow @ 0.250 in Static Pressure
47,133 cfm
Features
Streamlined Belt Tunnel
Resistance Properties
Rust Resistant
Maximum Fan Speed
622 RPM
Replacement Fan Blade Part Number
5JKE9
Assembly
Unassembled
Hazardous Location Specification
Class I Group C; Class I Group D; Class II Group F; Class II Group G
Noise Level
60 sones@ 0.250 in SP and 5 ft
Motor Speed
1,725 RPM
Maximum Noise Level @ 5 Feet
60 sones
Exhaust Airflow @ 0.125 in SP
48,850 cfm
Airflow @ 0.000 in SP
50,567 cfm
Exhaust Airflow @ 0.250 in SP
47,133 cfm
Nameplate Voltage
230/460V AC
Current
25.0/12.5 A
Spark Resistant Construction Type
B
Frequency
60 Hz
Mounting Orientation
Horizontal, Vertical
Exhaust Airflow @ 0.500 in SP
43,254 cfm
Maximum Inlet Air Temperature
200 Degrees F
For Air Type
Flammable Vapor
Includes Motor
Yes
Maximum Ambient Temperature
104 Degrees F
Includes Drive Package
Yes
Safety Features
Spark Resistant Aluminum Blade, Spark Resistant Propellers
Exhaust Airflow @ 0.000 in SP
50,567 cfm
Motor Horsepower
10 hp

Description

Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 60 in, Nameplate Voltage 230/460V AC, Phase 3, Motor Horsepower 10 hp, Airflow @ 0.000 in SP 50,567 cfm, Maximum Noise Level @ 5 Feet 60 sones, Assembly Unassembled, For Air Type Flammable Vapor, Blade Material Aluminum, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 63 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.