Exhaust Fan Kit, 4 In. Dia.

  • Mfr # 45021

  • Zoro # G0504901


product price:  $173.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Galvanized Steel
Fits Duct Dia.
4 in
Voltage
120v
Max. Amps
0.19 A
Max. Wattage
20
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
45021
Zoro #
G0504901
UPC #
650737405687
Country of Origin
Multiple

Dimensions

Fits Duct Dia.
4 in
Housing Dia.
8 3/4 in
Length
8 1/2 in
Flange Width
1 in
Inlet and Outlet Dia.
4 in
Overall Width
7 1/2 in
Duct Diameter
4 in
Overall Diameter
8 1/2 in
Overall Height
11 in

Details

Item
In-Line Duct Fan
Housing Material
Galvanized Steel
Voltage
120v
Max. Amps
0.19 A
Max. Wattage
20
Number of Speeds
1
Motor RPM
3000
Max. Inlet Temp.
140 Degrees F
CFM @ 0.800-In. SP
25 cfm
Bearing Type
Ball Bearing
Green Certification or Other Recognition
ENERGY STAR
Speed Control
Mfr. No. 48C172
Phase
1
CFM @ 0.600-In. SP
55 cfm
CFM @ 0.200-In. SP
110 cfm
Includes
Ceiling Grilles, Mounting Bracket, Grille Housings with Damper
Motor HP
1/50 hp
CFM @ 0.000-In. SP
135
CFM @ 0.400-In. SP
80 cfm
Standards
cULus, HVI, UL
Mounting Position
Horizontal or Vertical
CFM @ Duct
110 cfm
Hz
60
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Motor Enclosure
Totally Enclosed
High-Efficiency Motor
No
Speed Controllable
Yes
Speed Control Included
No
Mounting Orientation
Horizontal or Vertical
Motor Output Power
20 W
For Fan Type
Centrifugal Duct Fan
Maximum Inlet Air Temperature
140 Degrees F
Nameplate Voltage
120V AC
Motor Speed
3,000 RPM
Airflow @ 0.000 in SP
135 cfm
Application
General Purpose
Motor IP Rating
IP44

Description

In-Line Duct Fan, For Fan Type Centrifugal Duct Fan, Airflow @ 0.000 in SP 135 cfm, Duct Diameter 4 in, Motor Output Power 20 W, Motor IP Rating IP44, Nameplate Voltage 120V AC, Phase 1, Number of Speeds 1, Overall Diameter 8 1/2 in, Overall Height 11 in, Overall Width 7 1/2 in, Application General Purpose, High-Efficiency Motor No, Housing Material Galvanized Steel, Motor Speed 3,000 RPM, Includes Ceiling Grilles, Mounting Bracket, Grille Housings with Damper

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.