Zoro Homepage

Tubeaxial Fan w/ Drive Pkg, 230/460 V

  • Mfr # 7J379

  • Zoro # G3662495


product price: $7,323.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
48 in
Voltage
230/460
Blade Material
Steel
Housing Material
Steel
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7J379
Zoro #
G3662495
UPC #
00194484318413
Country of Origin
Multiple

Dimensions

Blade Dia.
48 in
Inlet Dia.
48 5/8 in
Housing Dia. w/Mtg. Flange
51 3/4 in
Dimension A
51 3/4 in
Dimension E
5/16 in
Width
51 3/4 in
Dimension B
28 5/16 in
Dimension D
36 in
Housing Dia. w/o Mtg. Flange
48 1/2 in
Outlet Dia.
48 5/8 in
Dimension C
48 1/2 in
Max. Motor Height
12 1/2 in
Max. Depth
36 in
Shaft Dia.
1 7/16 in
Height
64 3/4 in
Bolt Circle Dia.
5/16 in
Bolt Circle Diameter
50 1/4 in
Overall Diameter
51 3/4 in
Blade Diameter
48 in
Body Diameter
48 5/8 in
Overall Length
36 in
Overall Height
64 3/4 in
Propeller Shaft Diameter
1 1/2 in

Details

Voltage
230/460
Blade Material
Steel
Housing Material
Steel
Phase
3
Max. Inlet Temp.
1000 Degrees F for 15 min, 500 Degrees F for 4 hr
Number of Speeds
1
Number of Blades
5
Item
Tubeaxial Fan
Motor Enclosure
Totally Enclosed Fan Cooled
CFM @ 0.250-In. SP
33,185 cfm
Motor Type
3-Phase
Housing Finish
Baked Enamel
Max. Ambient Temp.
200 Degrees F
CFM @ 0.000-In. SP
35,365 cfm
CFM @ 0.500-In. SP
27,900 cfm
Mounting Position
Vertical/Horizontal
Bearing Type
Ball Bearing
Drive Type
Belt Drive
Max. BHP
7.25 hp
Fan RPM
827
Motor RPM
1,760 RPM
Assembled/Unassembled
Unassembled
CFM @ 0.750-In. SP
24,390 cfm
CFM @ 0.375-In. SP
30,750 cfm
Full Load Amps
20.0/10.0
Hz
60 Hz
Sones @ 0.250-In. SP @ 5 Ft.
88
CFM @ 0.125-In. SP
34,325 cfm
Standards
AMCA
Motor HP
7 1/2 hp
Includes
Belt Guard
Resistance Properties
Corrosion Resistant
Exhaust Airflow @ 0.250 in SP
33,185 cfm
Motor Horsepower
7 1/2 hp
Exhaust Airflow @ 0.125 in SP
34,325 cfm
Exhaust Airflow @ 0.375 in SP
30,750 cfm
Brake Horsepower
7 1/4 hp
Features
Dual Belt, Corrosion Resistant Baked Enamel Coated Steel Blades, Variable Pitch Drives
Blade Finish
Baked Enamel
Nameplate Voltage
230/460V AC
Safety Features
Hazardous Location Rated
Maximum Noise Level @ 5 Feet
88 sones
Noise Level
88 sones@ 0.250 in SP and 5 ft
Mounting Orientation
Horizontal, Vertical
Airflow @ 0.250 in Static Pressure
33,185 cfm
Airflow @ 0.000 in SP
35,365 cfm
Current
20.0/10.0 A
Assembly
Unassembled
Exhaust Airflow @ 0.500 in SP
27,900 cfm
Smoke Control Maximum Temperature
1,000 Degrees F for 15 min, 500 Degrees F for 4 hr
Maximum Ambient Temperature
200 Degrees F
Maximum Fan Speed
827 RPM
Frequency
60 Hz
Motor Speed
1,760 RPM
For Air Type
Emergency Smoke
Includes Motor
Yes
Exhaust Airflow @ 0.000 in SP
35,365 cfm
Includes Drive Package
Yes
Maximum Inlet Air Temperature
200 Degrees F
Hazardous Location Specification
Class I Group C; Class I Group D; Class II Group F; Class II Group G

Description

Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 48 in, Nameplate Voltage 230/460V AC, Phase 3, Motor Horsepower 7 1/2 hp, Airflow @ 0.000 in SP 35,365 cfm, Maximum Noise Level @ 5 Feet 88 sones, Assembly Unassembled, For Air Type Emergency Smoke, Blade Material Steel, Housing Material Steel, Number of Blades 5, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 50 1/4 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.