Shop PATTERSON

High Velocity Industrial Fan, Ceiling, Post Mount, 18 in Blade Dia, 115/220V, 3,800 cfm

  • Mfr # F18A
  • Zoro # G113990813

product price: 
$
1,181.99
/ea
Free Shipping & Returns

Key Features

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
115V AC, 220V AC
Phase
Single
Motor HP
1/2 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F18A
Zoro #
G113990813
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
18 in
Height
24 in
Max. Mounting Height
10 ft
Width
24 in

Details

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
115V AC, 220V AC
Phase
Single
Motor HP
1/2 hp
Air Flow
3,800 cfm
Drive Type
Direct Drive
Fan Power Source
Plug-In
Item
Fan Head
Includes
Mounting Yoke
For Use With
90305
Fan Mounting Location
Ceiling, Post
Motor Design
Single-Phase
Motor Type
1 Phase
Color
Blue
Motor hp
1/2 hp
Environmental Applications
Commercial, Industrial
Airflow
3,800 cfm
Standards
UL Recognized
Motor Enclosure
Totally Enclosed Air-Over
Compatible Manufacturer Model Number
90305
RPM
1,725 RPM
Compatible with Manufacturer Model Number
90305
For Manufacturer Part Number
90305
Compatible with Mfr. Model Number
90305
Compatible Manufacturer Part Number
90305

Description

Industrial Fan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.