Zoro Homepage

Tubeaxial Fan w/ Drive Pkg, 230/460 V

  • Mfr # 7J382

  • Zoro # G3603564


product price: $7,559.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
48 in
Voltage
230/460
Blade Material
Steel
Housing Material
Steel
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7J382
Zoro #
G3603564
UPC #
00194484318444
Country of Origin
Multiple

Dimensions

Blade Dia.
48 in
Max. Depth
36 in
Dimension E
5/16 in
Housing Dia. w/o Mtg. Flange
48 1/2 in
Dimension B
28 5/16 in
Height
64 3/4 in
Dimension D
36 in
Housing Dia. w/Mtg. Flange
51 3/4 in
Dimension A
51 3/4 in
Shaft Dia.
1 7/16 in
Bolt Circle Dia.
5/16 in
Dimension C
48 1/2 in
Outlet Dia.
48 5/8 in
Width
51 3/4 in
Max. Motor Height
12 1/2 in
Inlet Dia.
48 5/8 in
Overall Diameter
51 3/4 in
Bolt Circle Diameter
50 1/4 in
Body Diameter
48 5/8 in
Propeller Shaft Diameter
1 1/2 in
Overall Height
64 3/4 in
Blade Diameter
48 in
Overall Length
36 in

Details

Voltage
230/460
Blade Material
Steel
Housing Material
Steel
Phase
3
Max. Inlet Temp.
1000 Degrees F for 15 min, 500 Degrees F for 4 hr
Number of Speeds
1
Number of Blades
5
Item
Tubeaxial Fan
Fan RPM
891
CFM @ 0.750-In. SP
28,550 cfm
Motor Type
3-Phase
CFM @ 0.250-In. SP
36,105 cfm
Housing Finish
Baked Enamel
Drive Type
Belt Drive
Includes
Belt Guard
Assembled/Unassembled
Unassembled
Standards
AMCA
CFM @ 0.000-In. SP
38,100 cfm
Mounting Position
Vertical/Horizontal
Motor RPM
1,755 RPM
Bearing Type
Ball Bearing
Motor Enclosure
Totally Enclosed Fan Cooled
Max. BHP
9.04 hp
Max. Ambient Temp.
200 Degrees F
CFM @ 0.500-In. SP
31,380 cfm
Full Load Amps
25.0/12.5
CFM @ 0.375-In. SP
33,885 cfm
Sones @ 0.250-In. SP @ 5 Ft.
112
Hz
60 Hz
Motor HP
10 hp
CFM @ 0.125-In. SP
37,140 cfm
Current
25.0/12.5 A
Brake Horsepower
9 1/25 hp
Blade Finish
Baked Enamel
Smoke Control Maximum Temperature
1,000 Degrees F for 15 min, 500 Degrees F for 4 hr
Includes Drive Package
Yes
Maximum Fan Speed
891 RPM
Assembly
Unassembled
Noise Level
112 sones@ 0.250 in SP and 5 ft
Safety Features
Hazardous Location Rated
Motor Horsepower
10 hp
Maximum Noise Level @ 5 Feet
112 sones
Airflow @ 0.250 in Static Pressure
36,105 cfm
For Air Type
Emergency Smoke
Resistance Properties
Corrosion Resistant
Airflow @ 0.000 in SP
38,100 cfm
Maximum Ambient Temperature
200 Degrees F
Exhaust Airflow @ 0.250 in SP
36,105 cfm
Nameplate Voltage
230/460V AC
Maximum Inlet Air Temperature
200 Degrees F
Exhaust Airflow @ 0.125 in SP
37,140 cfm
Hazardous Location Specification
Class I Group C; Class I Group D; Class II Group F; Class II Group G
Exhaust Airflow @ 0.375 in SP
33,885 cfm
Exhaust Airflow @ 0.500 in SP
31,380 cfm
Frequency
60 Hz
Mounting Orientation
Horizontal, Vertical
Exhaust Airflow @ 0.000 in SP
38,100 cfm
Includes Motor
Yes
Motor Speed
1,755 RPM
Features
Dual Belt, Corrosion Resistant Baked Enamel Coated Steel Blades, Variable Pitch Drives

Description

Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 48 in, Nameplate Voltage 230/460V AC, Phase 3, Motor Horsepower 10 hp, Airflow @ 0.000 in SP 38,100 cfm, Maximum Noise Level @ 5 Feet 112 sones, Assembly Unassembled, For Air Type Emergency Smoke, Blade Material Steel, Housing Material Steel, Number of Blades 5, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 50 1/4 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.