Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubeaxial Fan w/Drive Pkg, 208-230/460 V

  • Mfr # 7AG75

  • Zoro # G0397747


product price: $12,950.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
48 in
Voltage
208-230/460
Blade Material
Stainless Steel
Housing Material
Stainless Steel
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AG75
Zoro #
G0397747
UPC #
00194484309435
Country of Origin
Multiple

Dimensions

Blade Dia.
48 in
Inlet Dia.
48 5/8 in
Shaft Dia.
1 7/16 in
Dimension B
28 5/16 in
Bolt Circle Dia.
50 1/4 in
Dimension A
51 3/4 in
Dimension E
9/16 in
Max. Depth
36 in
Height
64 3/4 in
Max. Motor Height
12 1/2 in
Dimension C
48 1/2 in
Outlet Dia.
48 5/8 in
Width
51 3/4 in
Dimension D
36 in
Bolt Circle Diameter
50 1/4 in
Overall Length
36 in
Propeller Shaft Diameter
1 1/2 in
Body Diameter
48 5/8 in
Overall Height
64 3/4 in
Overall Diameter
51 3/4 in
Blade Diameter
48 in

Details

Voltage
208-230/460
Blade Material
Stainless Steel
Housing Material
Stainless Steel
Phase
3
Max. Inlet Temp.
200 Degrees F
Number of Speeds
1
Number of Blades
5
Item
Tubeaxial Fan
Sones @ 0.250-In. SP @ 5 Ft.
64
Fan RPM
731
Motor RPM
1,745 RPM
Max. BHP
5.0 hp
Assembled/Unassembled
Unassembled
Hz
60 Hz
Mounting Position
Vertical/Horizontal
CFM @ 0.125-In. SP
30,070 cfm
Standards
AMCA
Housing Finish
Unfinished
Motor HP
5 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Includes
Belt Guard
Drive Type
Belt Drive
CFM @ 0.000-In. SP
31,260 cfm
Motor Type
3-Phase
Bearing Type
Ball Bearing
CFM @ 0.750-In. SP
22,170 cfm
Companion Flange Stock No.
4ETG2
Full Load Amps
14.8-13.4/6.7
CFM @ 0.250-In. SP
28,745 cfm
CFM @ 0.500-In. SP
25,810 cfm
Max. Ambient Temp.
104 Degrees F
Nameplate Voltage
208-230/460V AC
Motor Speed
1,745 RPM
Maximum Fan Speed
731 RPM
For Air Type
Corrosive Vapor
Exhaust Airflow @ 0.000 in SP
31,260 cfm
Motor Horsepower
5 hp
Resistance Properties
Corrosion Resistant
Noise Level
64 sones@ 0.250 in SP and 5 ft
Exhaust Airflow @ 0.250 in SP
28,745 cfm
Airflow @ 0.000 in SP
31,260 cfm
Mounting Orientation
Horizontal, Vertical
Current
14.8 to 13.4/6.7 A
Hazardous Location Specification
Not Rated
Brake Horsepower
5 hp
Assembly
Unassembled
Features
Factory Installed Cast Iron Sheave is Assembled on Fan Shaft, Streamlined Belt Tunnel
Exhaust Airflow @ 0.125 in SP
30,070 cfm
Maximum Noise Level @ 5 Feet
64 sones
Includes Motor
Yes
Exhaust Airflow @ 0.500 in SP
25,810 cfm
Maximum Ambient Temperature
104 Degrees F
Includes Drive Package
Yes
Application
Food Processing
Maximum Inlet Air Temperature
200 Degrees F
Frequency
60 Hz
Airflow @ 0.250 in Static Pressure
28,745 cfm

Description

Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 48 in, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 5 hp, Airflow @ 0.000 in SP 31,260 cfm, Maximum Noise Level @ 5 Feet 64 sones, Assembly Unassembled, For Air Type Corrosive Vapor, Blade Material Stainless Steel, Housing Material Stainless Steel, Number of Blades 5, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 50 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.