Zoro Homepage

Tubeaxial Fan w/Drive Pkg, 230 Volt

  • Mfr # 7AG79

  • Zoro # G0886733


product price: $14,072.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
48 in
Voltage
230
Blade Material
Stainless Steel
Housing Material
Stainless Steel
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AG79
Zoro #
G0886733
UPC #
00194484309466
Country of Origin
Multiple

Dimensions

Blade Dia.
48 in
Width
51 3/4 in
Height
64 3/4 in
Dimension A
51 3/4 in
Outlet Dia.
48 5/8 in
Inlet Dia.
48 5/8 in
Max. Depth
36 in
Dimension B
28 5/16 in
Dimension C
48 1/2 in
Dimension E
9/16 in
Shaft Dia.
1 7/16 in
Dimension D
36 in
Bolt Circle Dia.
50 1/4 in
Max. Motor Height
12 1/2 in
Overall Diameter
51 3/4 in
Blade Diameter
48 in
Body Diameter
48 5/8 in
Propeller Shaft Diameter
1 1/2 in
Overall Height
64 3/4 in
Bolt Circle Diameter
50 1/4 in
Overall Length
36 in

Description

Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 48 in, Nameplate Voltage 230V AC, Phase 1, Motor Horsepower 7 1/2 hp, Airflow @ 0.000 in SP 35,365 cfm, Maximum Noise Level @ 5 Feet 88 sones, Assembly Unassembled, For Air Type Corrosive Vapor, Blade Material Stainless Steel, Housing Material Stainless Steel, Number of Blades 5, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 50 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.