This item is Discontinued.

Dayton Turbine Pump, 1/3 HP, 3 Ph, 1.4/0.7 Amp 4JPD5

Turbine Pump, 1/3 HP, 3 Ph, 1.4/0.7 Amp (Discontinued)

  • Mfr # 4JPD5
  • Zoro # G2530114
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4JPD5
Zoro #
G2530114
UPC #
190735326916
Country of Origin
India

Dimensions

Width
6 1/2 in
Height
6 3/8 in
Overall Width
6.5 in
Overall Height
6.38 in
Intake and Discharge Size
3/4 in , 3/4 in
Compatible Intake Pipe Size
3/4 in
Compatible Discharge Pipe Size
3/4 in

Details

HP
1/3 hp
Voltage
208-230/460
Wetted Materials
Bronze, Buna-N, Carbon, Ceramic and 316 Stainless Steel
Seal Material
Buna-N with Carbon and Ceramic Faces & 316 Stainless Steel Spring
Max. Pressure
140 psi
Outlet
3/4 in
Bearing Type
Ball
Hz
60
Item
Turbine pump
Motor Type
3-Phase
GPM @ 10 PSI
3.1
GPM @ 100 PSI
1
Motor RPM
3,450 RPM
Inlet (In.)
3/4
Includes
OIPM
Frame
56J
Agency Compliance
Motor is UL Recognized
Inlet Pressure
150 psi
Max. Case Pressure
200 psi
GPM @ 40 PSI
2.3
Best Efficiency GPM @ Head
1.1 @ 85 ft
GPM @ 50 PSI
2.1
GPM @ 90 PSI
1.2
Phase
3
Motor Enclosure
ODP
Impeller Material
Bronze
GPM @ 30 PSI
2.6
Inlet
3/4 in
Impeller Type
Open
GPM @ 75 PSI
1.5
Max. Specific Gravity
1
GPM @ 80 PSI
1.4
Housing Material
Bronze
GPM @ 20 PSI
2.8
Amps
1.5-1.4/0.7
Duty
Continuous
GPM @ 60 PSI
1.8
GPM of Water @ 120 PSI
0.7
Features
Designed to Handle Liquids with Entrained Air
Standards
UL Listed
Flow Rate @ 80 psi
1.4 gpm
Minimum Flow Rate
0.7 gpm
Flow Rate @ 120 psi
0.7 gpm
Shut Off Pressure (Maximum)
140 psi
Motor Frame Designation
56J
Compatible with Media Type
Water
Specific Gravity (Maximum)
1
Flow Rate @ 30 psi
2.6 gpm
Flow Rate @ 50 psi
2.1 gpm
Impeller Design
Open
Flow Rate @ 90 psi
1.2 gpm
Seal Type
Mechanical Seal
Maximum Flow Rate
3.1 gpm
Flow Rate @ 20 psi
2.8 gpm
Pump Housing Material
Bronze
Maximum RPM
3,450 RPM
Flow Rate @ 10 psi
3.1 gpm
Motor Enclosure Type
ODP
Duty Cycle
Continuous
NPSHr
150 psi
Best Efficiency Head
85 ft
Wetted Material
316 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic
Horsepower
1/3 hp
Flow Rate @ 100 psi
1 gpm
Flow Rate @ 40 psi
2.3 gpm
Nameplate Voltage
208-230/460V AC
Case Pressure (Maximum)
200 psi
Flow Rate @ 60 psi
1.8 gpm
Frequency
60 Hz

Description

Turbine pump, Phase Three, Pump Housing Material Bronze, Motor Enclosure Open Dripproof, Horsepower 1/3 hp, Nameplate Voltage 208-230/460V AC, Shut Off Pressure (Maximum) 140 psi, Maximum Flow Rate 3.1 gpm, Flow Rate @ 10 psi 3.1 gpm, Flow Rate @ 20 psi 2.8 gpm, Flow Rate @ 30 psi 2.6 gpm, Compatible Intake Pipe Size 3/4 in, Compatible Discharge Pipe Size 3/4 in, Motor Type 3-Phase, Best Efficiency Head 85 ft, Case Pressure (Maximum) 200 psi, Compatible with Media Type Water

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.