This item is Discontinued.

Dayton Turbine Pump, 2 HP, 1 Ph, 16.6/8.3 Amp 4JPE8

Turbine Pump, 2 HP, 1 Ph, 16.6/8.3 Amp (Discontinued)

  • Mfr # 4JPE8
  • Zoro # G2478077
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4JPE8
Zoro #
G2478077
UPC #
190735327036
Country of Origin
India

Dimensions

Height
8-1/4"
Width
8-7/8"

Details

HP
2
Voltage
115/208-230
Wetted Materials
Bronze, Buna-N, Carbon, Ceramic and 316 Stainless Steel
Seal Material
Buna-N with Carbon and Ceramic Faces & 316 Stainless Steel Spring
Max. Pressure
120 psi
GPM @ 10 PSI
18.7
Phase
1
Includes
OIPM
Frame
56J
Inlet Pressure
138 psi
Motor RPM
3450
GPM @ 100 PSI
8.4
GPM @ 50 PSI
15.3
Inlet (In.)
1
Impeller Type
Open
Motor Enclosure
TEFC
Best Efficiency GPM @ Head
12 @ 75 ft.
GPM @ 40 PSI
15.8
Motor Type
Capacitor-Start, Capacitor-Run
Inlet
1"
Duty
Continuous
Housing Material
Bronze
Outlet
1"
GPM of Water @ 120 PSI
5.8
GPM @ 75 PSI
12
GPM @ 30 PSI
16.8
GPM @ 80 PSI
11.4
Bearing Type
Ball
Max. Case Pressure
200 psi
Max. Specific Gravity
1
Hz
60
Impeller Material
Bronze
Item
Turbine pump
Agency Compliance
Motor is UL Recognized
GPM @ 20 PSI
17.8
Amps
16.6/9.4-8.3
GPM @ 90 PSI
9.9
GPM @ 60 PSI
13.8
Seal Type
Mechanical Seal

Description

Turbine pump, Phase 1, Motor Enclosure TEFC, Motor Type Capacitor-Start, Capacitor-Run

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.