Zoro Homepage

Turbine Pump, 3 HP, 208-230 to 460V

  • Mfr # 53EC06

  • Zoro # G2042892


product price: $1,074.99
/ea
Free Shipping & Returns

Key Features

HP
3 hp
Voltage
230/460
Wetted Materials
316 Stainless Steel, Bronze, Buna-N, Carbon, Cast Iron, Ceramic
Seal Material
304 Stainless Steel (Spring), Buna-N/Carbon/Ceramic (Face)
Max. Pressure
120 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53EC06
Zoro #
G2042892
UPC #
-
Country of Origin
India

Dimensions

Width
6 3/4 in
Height
7 1/2 in
Manufacturers Warranty Length
1 yr
Max. Dia. Solids
0.25 Microns
Compatible Discharge Pipe Size
1 in
Overall Height
7.5 in
Compatible Intake Pipe Size
1 1/4 in
Overall Width
6.75 in
Solid Diameter (Maximum)
0.25 micron
Manufacturer Warranty Length
1 yr

Details

HP
3 hp
Voltage
230/460
Wetted Materials
316 Stainless Steel, Bronze, Buna-N, Carbon, Cast Iron, Ceramic
Seal Material
304 Stainless Steel (Spring), Buna-N/Carbon/Ceramic (Face)
Max. Pressure
120 psi
Installation Position
Horizontal
Bearing Type
Ball
Motor Type
3-Phase
Agency Compliance
UL Listed
GPM @ 80 PSI
14.0
GPM @ 10 PSI
18.4
GPM @ 90 PSI
13.5
GPM @ 40 PSI
16.6
Inlet (In.)
1-1/4 FNPT
GPM @ 60 PSI
15.3
Phase
Three
GPM @ 30 PSI
17.2
GPM of Water @ 120 PSI
11.0
Housing Material
Cast iron
Max. Liquid Temp.
230 Degrees F
Motor Ambient Temp. Rating
40 Degrees C
GPM @ 100 PSI
12.6
Frame
56J
Motor RPM
3,450 RPM
Best Efficiency GPM @ PSI
14.0 @ 80
Impeller Material
Bronze
Inlet Pressure
150 psi
Pump RPM
3,450
Max. Case Pressure
200 psi
Port Rotation
90 Degrees Increments
GPM @ 20 PSI
17.8
Impeller Type
Regenerative Turbine
Duty
Continuous
Outlet
1 in FNPT
Overload Protection
No
GPM @ 75 PSI
14.3
Max. Specific Gravity
1
Hz
60
Amps
7.2/3.6
Item
Turbine Pump
Best Efficiency GPM @ Head
14.0 @ 80 psi
Motor Enclosure
Totally Enclosed Fan Cooled (TEFC)
Thermal Protection
No
GPM @ 50 PSI
16.0
Inlet
1-1/4 in FNPT
Discharge Rotation
90 Degrees Increments
Flow Rate @ 90 psi
13.5 gpm
Flow Rate @ 20 psi
17.8 gpm
Flow Rate @ 10 psi
18.4 gpm
Intake Type
NPT
Compatible with Media Type
Non-Flammable Liquids, Water
Flow Rate @ 50 psi
16 gpm
Flow Rate @ 100 psi
12.6 gpm
Standards
UL Listed
Minimum Flow Rate
11 gpm
Flow Rate @ 80 psi
14 gpm
Thermal Overload Protection
No
Frequency
60 Hz
Case Pressure (Maximum)
200 psi
NPSHr
150 psi
Maximum Flow Rate
18.4 gpm
Flow Rate @ 120 psi
11 gpm
Specific Gravity (Maximum)
1
Mounting Orientation
Horizontal
Pump Housing Material
Cast Iron
Horsepower
3 hp
Motor Frame Designation
56J
Best Efficiency Head
80 ft
Flow Rate @ 40 psi
16.6 gpm
Duty Cycle
Continuous
Flow Rate @ 60 psi
15.3 gpm
Seal Type
Mechanical
Flow Rate @ 30 psi
17.2 gpm
Maximum RPM
3,450 RPM
Wetted Material
316 Stainless Steel, Bronze, Buna-N, Carbon, Cast Iron, Ceramic
Nameplate Voltage
230/460V AC
Impeller Design
Regenerative Turbine
Motor Ambient Temperature (Maximum)
104 Degrees F
Features
Boiler Feed, Condensation Return, Liquid Transfer, Pressure Service, Reverse Osmosis Filtration, Seals and an Easily Accessible Drain Plug, Spray Equipment
Discharge Type
NPT
Shut Off Pressure (Maximum)
120 psi
Maximum Media Temperature
230 Degrees F

Description

Turbine Pump, Phase Three, Pump Housing Material Cast Iron, Motor Enclosure Totally Enclosed Fan Cooled, Horsepower 3 hp, Nameplate Voltage 230/460V AC, Shut Off Pressure (Maximum) 120 psi, Maximum Flow Rate 18.4 gpm, Flow Rate @ 10 psi 18.4 gpm, Flow Rate @ 20 psi 17.8 gpm, Flow Rate @ 30 psi 17.2 gpm, Compatible Intake Pipe Size 1 1/4 in, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Type 3-Phase, Best Efficiency Head 80 ft, Case Pressure (Maximum) 200 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.