Zoro Homepage
This item is Discontinued.
Dayton Turbine Pump, 3/4 HP, 3 Ph, 2.5/1.2 Amp 4JPF5

Turbine Pump, 3/4 HP, 3 Ph, 2.5/1.2 Amp (Discontinued)

  • Mfr # 4JPF5
  • Zoro # G1204901
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4JPF5
Zoro #
G1204901
UPC #
190735327098
Country of Origin
India

Dimensions

Width
6 3/4 in
Height
6 1/2 in
Overall Width
6.75 in
Overall Height
6.5 in
Compatible Discharge Pipe Size
1 in
Intake and Discharge Size
1 in , 1 in
Compatible Intake Pipe Size
1 in

Description

Turbine pump, Phase Three, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 3/4 hp, Nameplate Voltage 208-230/460V AC, Shut Off Pressure (Maximum) 120 psi, Maximum Flow Rate 8.6 gpm, Flow Rate @ 10 psi 8.6 gpm, Flow Rate @ 20 psi 8.2 gpm, Flow Rate @ 30 psi 7.8 gpm, Compatible Intake Pipe Size 1 in, Compatible Discharge Pipe Size 1 in, Motor Type 3-Phase, Best Efficiency Head 80 ft, Case Pressure (Maximum) 200 psi, Duty Cycle Continuous

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.