TurbnPmp, 3/4 hp, Brz, 0.25 micron, 6.1 gpm

  • Mfr # 53EA96
  • Zoro # G2042798
product price: 
$
851.99
/ea
Free Shipping & Returns

Key Features

HP
3/4 hp
Voltage
115/230
Wetted Materials
Bronze, Buna-N, Carbon, Ceramic and 304 Stainless Steel
Seal Material
304 Stainless Steel (Spring), Buna-N/Carbon/Ceramic (Face)
Max. Pressure
120 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
53EA96
Zoro #
G2042798
UPC #
-
Country of Origin
India
HP
3/4 hp
Voltage
115/230
Wetted Materials
Bronze, Buna-N, Carbon, Ceramic and 304 Stainless Steel
Seal Material
304 Stainless Steel (Spring), Buna-N/Carbon/Ceramic (Face)
Max. Pressure
120 psi
Frame
56J
GPM @ 60 PSI
6.1
GPM @ 80 PSI
5.5
Installation Position
Horizontal
Inlet (In.)
1-1/4 FNPT
Max. Liquid Temp.
230 Degrees F
Overload Protection
yes
GPM @ 75 PSI
5.5
Best Efficiency GPM @ Head
6.0 @ 75 psi
Motor Ambient Temp. Rating
40 Degrees C
Motor RPM
3,450 RPM
Motor Type
Capacitor-Start/Run
Best Efficiency GPM @ PSI
6.0 @ 75
Motor Enclosure
Open Drip Proof
Amps
11.3/5.6
Outlet
1 in FNPT
Phase
Single
Hz
60 Hz
GPM @ 30 PSI
7.1
Inlet
1-1/4 in FNPT
GPM @ 100 PSI
4.8
Port Rotation
90 Degrees Increments
Thermal Protection
yes
GPM @ 10 PSI
7.6
Max. Specific Gravity
1
GPM @ 40 PSI
6.8
Agency Compliance
UL Listed
GPM @ 20 PSI
7.3
Pump RPM
3,450
Inlet Pressure
150 psi
Impeller Material
Bronze
Max. Case Pressure
200 psi
Duty
Continuous
GPM @ 50 PSI
6.4
Item
Turbine Pump
Bearing Type
Ball
GPM @ 90 PSI
5.2
Housing Material
Bronze
Impeller Type
Regenerative Turbine
Seal Type
Mechanical
Motor Ambient Temperature (Maximum)
104 Degrees F
Standards
UL Recognized Motor
Maximum Flow Rate
7.6 gpm
Compatible with Media Type
Non-Flammable Liquids, Water
Intake Type
NPT
Wetted Material
304 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic
Flow Rate @ 80 psi
5.5 gpm
Flow Rate @ 20 psi
7.3 gpm
Pump Housing Material
Bronze
Case Pressure (Maximum)
200 psi
Flow Rate @ 60 psi
6.1 gpm
Mounting Orientation
Horizontal
Flow Rate @ 90 psi
5.2 gpm
NPSHr
346.5 ft
Flow Rate @ 50 psi
6.4 gpm
Flow Rate @ 70 psi
5.8 gpm
Motor Frame Designation
56J
Flow Rate @ 10 psi
7.6 gpm
Maximum RPM
3,450 RPM
Specific Gravity (Maximum)
1
Features
Seals and an Easily Accessible Drain Plug, Spray Equipment
Best Efficiency Head
75 ft
Duty Cycle
Continuous
Nameplate Voltage
115/230V AC
Minimum Flow Rate
4.8 gpm
Impeller Design
Peripheral Vaned
Frequency
60 Hz
Horsepower
3/4 hp
Flow Rate @ 15 psi
7.4 gpm
Flow Rate @ 40 psi
6.8 gpm
Thermal Overload Protection
Yes
Flow Rate @ 100 psi
4.8 gpm
Shut Off Pressure (Maximum)
120 psi
Flow Rate @ 30 psi
7.1 gpm
Maximum Media Temperature
230 Degrees F
Discharge Type
NPT
Operation
Manual
Feet of Head (Maximum)
100 ft
Best Efficiency Flow
6.1 gpm
Flow Rate (Minimum)
4.8 gpm
Full Load Current
11.3/5.6
Case Pressure - Maximum
200 psi
Media Temperature - Minimum
-20 Degrees F
Priming
Self-Priming
Motor Design
Capacitor-Start/Run
Media Temperature - Maximum
230 Degrees F
Power Source
Electric Motor
Flow Rate (Maximum)
7.6 gpm
Shaft Seal Type
Mechanical
Electrical Connection Type
Hardwired
Pump Design
Regenerative Turbine
Shut Off Pressure - Maximum
120 psi
Shaft Seal Material
304 Stainless Steel/Buna-N/Carbon/Ceramic
Number of Stages
1
Chemical Compatibility
Non-Flammable Liquids, Water
Ambient Temperature - Maximum
104 Degrees F
Pumping Application
Boiler Feed, Condensate Return, Liquid Transfer, Booster Service, Reverse Osmosis and Water Treatment
Power Source - TS Only
Electric Motor
Power Source - old
Electric Motor
RPM (Maximum)
3,450 RPM

Dimensions

Manufacturers Warranty Length
1 yr
Width
6 3/4 in
Max. Dia. Solids
0.25 Microns
Height
7 1/2 in
Compatible Intake Pipe Size
1 1/4 in
Compatible Discharge Pipe Size
1 in
Solid Diameter (Maximum)
0.25 micron
Overall Width
6.75 in
Overall Height
7.5 in
Manufacturer Warranty Length
1 yr
Inlet Diameter
1 1/4 in
Motor Frame Size
56J
Discharge Diameter
1 in
Fits Chest Size
Seals and an Easily Accessible Drain Plug, Spray Equipment

Description

Turbine Pump, Phase Single, Pump Housing Material Bronze, Motor Enclosure Open Dripproof, Horsepower 3/4 hp, Nameplate Voltage 115/230V AC, Shut Off Pressure (Maximum) 120 psi, Maximum Flow Rate 7.6 gpm, Flow Rate @ 10 psi 7.6 gpm, Flow Rate @ 20 psi 7.3 gpm, Flow Rate @ 30 psi 7.1 gpm, Compatible Intake Pipe Size 1 1/4 in, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Type Capacitor-Start/Run, Best Efficiency Head 75 ft, Case Pressure (Maximum) 200 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews