This item is Discontinued.

Dayton Two Pedal Heavy Duty Foot Switch, 2 SPDT 6GPE3

Two Pedal Heavy Duty Foot Switch, 2 SPDT (Discontinued)

  • Mfr # 6GPE3
  • Zoro # G2640784
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6GPE3
Zoro #
G2640784
UPC #
190735364918
Country of Origin
China

Dimensions

Width
10 7/8 in
Depth
5 3/4 in
Length
9 27/32 in
Manufacturers Warranty Length
3 yr
Length (Straight Wireway)
9 27/32 in

Details

Item
Two Pedal Foot Switch
Material
Aluminum
Action
Momentary
NEMA Rating
1, 4, 13
Current Rating
10
Standards
UL, CSA, CE
Color
Orange
Contact Form
(2) SPDT
IP Rating
IP65
Voltage Rating
600V AC
Footnotes
4,8,9
Features
Push to Stop Safety Function
NEMA Enclosure Rating
1, 13, 4

Description

Two Pedal Foot Switch, (2) SPDT Contact Form, Voltage Rating 600V AC, NEMA Rating 1, 4, 13, Current Rating 10, Material Aluminum, Color Orange, Momentary Action, Length 9 27/32 in, Width 10 7/8 in, Depth 5 3/4 in, IP Rating IP65, Features Push to Stop Safety Function, Standards UL, CSA, CE, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.