This item is Discontinued.

Dayton Two Pedal Light Duty Foot Switch, Steel 6GPF4

Two Pedal Light Duty Foot Switch, Steel (Discontinued)

  • Mfr # 6GPF4
  • Zoro # G3340617
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6GPF4
Zoro #
G3340617
UPC #
190735365021
Country of Origin
China

Dimensions

Width
5 13/64 in
Depth
1 11/64 in
Length
7 7/64 in
Cord Length
8 ft
Manufacturers Warranty Length
3 yr
Length (Straight Wireway)
7 7/64 in

Details

Item
Two Pedal Foot Switch
Contact Form
(2) SPDT-NO
NEMA Rating
1
Voltage Rating
125/250V AC
Color
Black
HP
1/2
Material
Steel
Action
Momentary
Current Rating
10
Cord Type
Bare Wires
IP Rating
IP20
Footnotes
9
Standards
UL, CSA, CE
NEMA Enclosure Rating
1
Horsepower
0.5 HP

Description

Two Pedal Foot Switch, (2) SPDT-NO Contact Form, Voltage Rating 125/250V AC, NEMA Rating 1, Current Rating 10, Material Steel, Color Black, Momentary Action, Cord Type Bare Wires, Length 7 7/64 in, Width 5 13/64 in, Depth 1 11/64 in, HP 1/2, Cord Length 8 ft, IP Rating IP20, Standards UL, CSA, CE, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.