Zoro Homepage

Unvented Outlet Cap w/Flapper, 4 In

  • Mfr # 3F839

  • Zoro # G1444606


product price: $35.69
/ea

Key Features

Includes
Flapper
For Use With
Dayton (R) Commercial/Industrial Tube Heaters
Overall Length
5 5/8 in
Vent Size
4 in
Outer Diameter
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3F839
Zoro #
G1444606
UPC #
190735282311
Country of Origin
United States

Dimensions

Overall Length
5 5/8 in
Vent Size
4 in
Outer Diameter
4 in
Opening Height
4 in
Vent Diameter
4 in
Flapper Length
4 in
Vent Length
5 5/8 in
Flapper Width
4 in
Opening Width
4 in

Details

Item
Unvented Outlet Cap
Includes
Flapper
For Use With
Dayton (R) Commercial/Industrial Tube Heaters
Vent Direction
Horizontal
Product Type
Venting For Gas Heaters
Material
Galvanized Steel
Vent Type
Direct Vent
Compatible with Product Type
Dayton Infrared Tube Heaters
Standards
UL Listed

Description

Product Type Venting For Gas Heaters, Compatible with Product Type Dayton Infrared Tube Heaters, Opening Height 4 in, Opening Width 4 in, Mounting Type Flange-Mount, Vent Direction Horizontal, Vent Length 5 5/8 in, Vent Diameter 4 in, Vent Size 4 in, Vent Type Direct Vent, Flapper Length 4 in, Flapper Width 4 in, Material Galvanized Steel, Outer Diameter 4 in, Overall Length 5 5/8 in, Includes Flapper, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.