Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Exhaust Fan

  • Mfr # 800W82

  • Zoro # G711188346


product price: $1,824.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Number of Speeds
1
Housing Material
Aluminum
For High-Static Pressure Applications
No
Phase
1
Includes Motor
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800W82
Zoro #
G711188346
UPC #
-
Country of Origin
United States

Dimensions

Base Width
30 in
Base Length
30 in
Wheel Diameter
21 1/4 in

Details

Number of Speeds
1
Housing Material
Aluminum
For High-Static Pressure Applications
No
Phase
1
Includes Motor
Yes
Motor Horsepower
1 1/2 hp
Nameplate Voltage
115/208 to 230V
Motor Enclosure
Open Dripproof
Speed Controllable
No
Standards
AMCA Air and Sound, UL/cUL 705, UL/cUL 705 - Supplement SC - "Power Ventilators for Restaurant Exh. Appliances" (Formerly UL 762)
Motor Location
Out of Airstream
Assembly
Assembled
Maximum Static Pressure
1 1/4 in wc
Maximum Inlet Air Temperature
400 Degrees F
High-Efficiency Motor
No
Exhaust Airflow @ 0.500 in SP
5,421 cfm
Wheel Material
Aluminum
Drive Type
Belt Drive
Item
Upblast Ventilator
Includes Drive Package
Yes
Exhaust Airflow @ 0.000 in SP
6,187 cfm
Base Shape
Square
Application
Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools
For Air Type
Kitchen Air, Clean Air, Emergency Smoke

Description

Upblast Ventilator, Application Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Clean Air, Emergency Smoke, Base Diameter Not Applicable, Base Width 30 in, Base Length 30 in, Base Shape Square, Maximum Static Pressure 1 1/4 in wc, Exhaust Airflow @ 0.000 in SP 6,187 cfm, Nameplate Voltage 115/208 to 230V, Phase 1, Motor Horsepower 1 1/2 hp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.