Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Exhaust Fan

  • Mfr # 800W83

  • Zoro # G511188324


product price: $1,882.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Number of Speeds
1
Nameplate Voltage
208 to 230/460V
Wheel Material
Aluminum
Maximum Inlet Air Temperature
400 Degrees F
Base Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
800W83
Zoro #
G511188324
UPC #
-
Country of Origin
United States

Dimensions

Base Width
30 in
Wheel Diameter
21 1/4 in
Base Length
30 in

Details

Number of Speeds
1
Nameplate Voltage
208 to 230/460V
Wheel Material
Aluminum
Maximum Inlet Air Temperature
400 Degrees F
Base Shape
Square
Exhaust Airflow @ 0.000 in SP
6,806 cfm
Standards
AMCA Air and Sound, UL/cUL 705, UL/cUL 705 - Supplement SC - "Power Ventilators for Restaurant Exh. Appliances" (Formerly UL 762)
Item
Upblast Ventilator
Exhaust Airflow @ 0.500 in SP
6,108 cfm
Motor Enclosure
Open Dripproof
Speed Controllable
No
Motor Location
Out of Airstream
Application
Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools
For High-Static Pressure Applications
No
Drive Type
Belt Drive
Motor Horsepower
2 hp
Phase
3
Assembly
Assembled
For Air Type
Kitchen Air, Clean Air, Emergency Smoke
Includes Motor
Yes
Maximum Static Pressure
1 3/4 in wc
Housing Material
Aluminum
Includes Drive Package
Yes
High-Efficiency Motor
No

Description

Upblast Ventilator, Application Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Clean Air, Emergency Smoke, Base Diameter Not Applicable, Base Width 30 in, Base Length 30 in, Base Shape Square, Maximum Static Pressure 1 3/4 in wc, Exhaust Airflow @ 0.000 in SP 6,806 cfm, Nameplate Voltage 208 to 230/460V, Phase 3, Motor Horsepower 2 hp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.