Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Exhaust Fan

  • Mfr # 800W87

  • Zoro # G011188350


product price: $2,196.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Number of Speeds
1
Motor Horsepower
2 hp
Speed Controllable
No
Assembly
Assembled
Exhaust Airflow @ 0.500 in SP
7,536 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800W87
Zoro #
G011188350
UPC #
-
Country of Origin
United States

Dimensions

Base Length
34 in
Base Width
34 in
Wheel Diameter
24 1/2 in

Details

Number of Speeds
1
Motor Horsepower
2 hp
Speed Controllable
No
Assembly
Assembled
Exhaust Airflow @ 0.500 in SP
7,536 cfm
Housing Material
Aluminum
Nameplate Voltage
208 to 230/460V AC
For High-Static Pressure Applications
No
Motor Enclosure
Open Dripproof
Maximum Static Pressure
1 1/2 in wc
Motor Location
Out of Airstream
High-Efficiency Motor
No
Exhaust Airflow @ 0.000 in SP
8,431 cfm
Item
Upblast Ventilator
For Air Type
Kitchen Air, Clean Air, Emergency Smoke
Includes Drive Package
Yes
Maximum Inlet Air Temperature
400 Degrees F
Application
Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools
Wheel Material
Aluminum
Standards
AMCA Air and Sound, UL/cUL 705, UL/cUL 705 - Supplement SC - "Power Ventilators for Restaurant Exh. Appliances" (Formerly UL 762)
Includes Motor
Yes
Phase
3
Drive Type
Belt Drive
Base Shape
Square

Description

Upblast Ventilator, Application Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Clean Air, Emergency Smoke, Base Diameter Not Applicable, Base Width 34 in, Base Length 34 in, Base Shape Square, Maximum Static Pressure 1 1/2 in wc, Exhaust Airflow @ 0.000 in SP 8,431 cfm, Nameplate Voltage 208 to 230/460V AC, Phase 3, Motor Horsepower 2 hp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.