Zoro Homepage

Upblast Exhaust Fan

  • Mfr # 800W93

  • Zoro # G411188349


product price: $1,852.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Number of Speeds
Variable
Includes Drive Package
Yes
Wheel Material
Aluminum
Exhaust Airflow @ 0.000 in SP
5,138 cfm
Motor Horsepower
1 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800W93
Zoro #
G411188349
UPC #
-
Country of Origin
United States

Dimensions

Base Length
30 in
Wheel Diameter
18 1/2 in
Base Width
30 in

Details

Number of Speeds
Variable
Includes Drive Package
Yes
Wheel Material
Aluminum
Exhaust Airflow @ 0.000 in SP
5,138 cfm
Motor Horsepower
1 hp
Maximum Static Pressure
1 3/4 in wc
Motor Location
Out of Airstream
Motor Enclosure
Open Dripproof
Housing Material
Aluminum
For Air Type
Kitchen Air, Clean Air, Emergency Smoke
Speed Controllable
Yes
High-Efficiency Motor
Yes
Application
Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools
Includes Motor
Yes
Exhaust Airflow @ 0.500 in SP
3,190 cfm
Phase
1
Item
Upblast Ventilator
Standards
AMCA Air and Sound, UL/cUL 705, UL/cUL 705 - Supplement SC - "Power Ventilators for Restaurant Exh. Appliances" (Formerly UL 762)
For High-Static Pressure Applications
No
Base Shape
Square
Maximum Inlet Air Temperature
400 Degrees F
Assembly
Assembled
Nameplate Voltage
115/208 to 230, 277V AC
Drive Type
Direct Drive

Description

Upblast Ventilator, Application Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools, Drive Type Direct Drive, For Air Type Kitchen Air, Clean Air, Emergency Smoke, Base Diameter Not Applicable, Base Width 30 in, Base Length 30 in, Base Shape Square, Maximum Static Pressure 1 3/4 in wc, Exhaust Airflow @ 0.000 in SP 3,778 cfm, Nameplate Voltage 115/208 to 230, 277V AC, Phase 1, Motor Horsepower 1 hp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.