Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Less Drive Package, 11-1/4 In

  • Mfr # 800ZN4

  • Zoro # G811188383


product price: $1,004.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Assembly
Unassembled
Includes Drive Package
No
Maximum Motor Speed
1,820 RPM
Mount Type
Roof Curb
Maximum Motor Horsepower
1/8 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800ZN4
Zoro #
G811188383
UPC #
-
Country of Origin
United States

Dimensions

Wheel Diameter
11 3/8 in
Base Width
22 in
Base Length
22 in

Details

Assembly
Unassembled
Includes Drive Package
No
Maximum Motor Speed
1,820 RPM
Mount Type
Roof Curb
Item
Centrifugal Upblast Exhaust Fan
Maximum Motor Horsepower
1/8 hp
Application
Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools
Maximum Inlet Air Temperature
300 Degrees F
Standards
AMCA Air and Sound, UL/cUL 705, UL/cUL 705 - Supplement SC - "Power Ventilators for Restaurant Exh. Appliances" (Formerly UL 762)
Motor Location
Out of Airstream
Maximum Static Pressure
1 1/4 in wg
Mounting Orientation
Horizontal
Drive Type
Belt Drive
Smoke Control Maximum Temperature
1,000 Degrees F for 15 min, 500 Degrees F for 4 hr
Features
Exhaust Air is Discharged Away from the Mounting Surface, Use this Belt Drive Centrifugal Roof or Wall Mounted Fan for Exhausting Contaminated or Grease Laden Air
Bearing Type
Air Handling Quality
For Air Type
Kitchen Air, Clean Air
Minimum Motor Speed
1,660 RPM
Housing Material
Aluminum
Minimum Motor Horsepower
1/4 hp
Series
CUBE
Wheel Material
Aluminum
Minimum Airflow
861 cfm
Speed Controllable
Variable Speed
Base Shape
Square
Housing Material Fabrication
Spun
Maximum Airflow
1,549 cfm
Resistance Properties
Oil Resistant, Static Free
Includes Motor
No
Electrical Connection
Wired
For High-Static Pressure Applications
No

Description

Centrifugal Upblast Exhaust Fan, Application Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools, Drive Type Belt Drive, Wheel Diameter 11 3/8 in, Base Diameter Not Applicable, Base Length 22 in, Base Width 22 in, Base Shape Square, Maximum Static Pressure 1 1/4 in wg, Maximum Airflow 1,549 cfm, Minimum Airflow 861 cfm, Maximum Motor Horsepower 1/8 hp, Minimum Motor Horsepower 1/4 hp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.