Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Less Drive Package, 11-1/4 In

  • Mfr # 800ZN5

  • Zoro # G711188360


product price: $859.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Smoke Control Maximum Temperature
1,000 Degrees F for 15 min, 500 Degrees F for 4 hr
Series
CUBE
Features
Exhaust Air is Discharged Away from the Mounting Surface, Use this Belt Drive Centrifugal Roof or Wall Mounted Fan for Exhausting Contaminated or Grease Laden Air
Maximum Motor Horsepower
1/8 hp
Resistance Properties
Oil Resistant, Static Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800ZN5
Zoro #
G711188360
UPC #
-
Country of Origin
United States

Dimensions

Base Length
22 in
Base Width
22 in
Wheel Diameter
11 3/8 in

Details

Smoke Control Maximum Temperature
1,000 Degrees F for 15 min, 500 Degrees F for 4 hr
Series
CUBE
Features
Exhaust Air is Discharged Away from the Mounting Surface, Use this Belt Drive Centrifugal Roof or Wall Mounted Fan for Exhausting Contaminated or Grease Laden Air
Maximum Motor Horsepower
1/8 hp
Resistance Properties
Oil Resistant, Static Free
Maximum Inlet Air Temperature
300 Degrees F
Mounting Orientation
Horizontal
Maximum Airflow
1,549 cfm
Includes Drive Package
No
Maximum Motor Speed
1,820 RPM
Mount Type
Roof Curb
Maximum Static Pressure
1 1/4 in wg
Motor Location
Out of Airstream
Wheel Material
Aluminum
For High-Static Pressure Applications
No
Bearing Type
Air Handling Quality
Includes Motor
No
Minimum Motor Horsepower
1/4 hp
Drive Type
Belt Drive
Electrical Connection
Wired
Application
Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools
Base Shape
Square
Standards
AMCA Air and Sound, UL/cUL 705, UL/cUL 705 - Supplement SC - "Power Ventilators for Restaurant Exh. Appliances" (Formerly UL 762)
Item
Centrifugal Upblast Exhaust Fan
Housing Material Fabrication
Spun
For Air Type
Kitchen Air, Clean Air
Minimum Airflow
861 cfm
Minimum Motor Speed
1,660 RPM
Assembly
Unassembled
Housing Material
Aluminum
Speed Controllable
Variable Speed

Description

Centrifugal Upblast Exhaust Fan, Application Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools, Drive Type Belt Drive, Wheel Diameter 11 3/8 in, Base Diameter Not Applicable, Base Length 22 in, Base Width 22 in, Base Shape Square, Maximum Static Pressure 1 1/4 in wg, Maximum Airflow 1,549 cfm, Minimum Airflow 861 cfm, Maximum Motor Horsepower 1/8 hp, Minimum Motor Horsepower 1/4 hp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.