Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Less Drive Package, 14-3/4 In

  • Mfr # 800ZP0

  • Zoro # G711188384


product price: $1,117.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Electrical Connection
Wired
Drive Type
Belt Drive
Maximum Inlet Air Temperature
300 Degrees F
Base Width
22 in
Includes Drive Package
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800ZP0
Zoro #
G711188384
UPC #
-
Country of Origin
United States

Dimensions

Base Width
22 in
Wheel Diameter
14 3/4 in
Base Length
22 in

Details

Electrical Connection
Wired
Drive Type
Belt Drive
Maximum Inlet Air Temperature
300 Degrees F
Includes Drive Package
No
Housing Material Fabrication
Spun
Maximum Motor Speed
1,725 RPM
Maximum Airflow
3,066 cfm
Assembly
Unassembled
Series
CUBE
Speed Controllable
Variable Speed
Includes Motor
No
Smoke Control Maximum Temperature
1,000 Degrees F for 15 min, 500 Degrees F for 4 hr
Wheel Material
Aluminum
For Air Type
Kitchen Air, Clean Air
Minimum Motor Horsepower
1 hp
Housing Material
Aluminum
Motor Location
Out of Airstream
Mount Type
Roof Curb
Standards
AMCA Air and Sound, UL/cUL 705, UL/cUL 705 - Supplement SC - "Power Ventilators for Restaurant Exh. Appliances" (Formerly UL 762)
Maximum Motor Horsepower
1/4 hp
Resistance Properties
Oil Resistant, Static Free
Minimum Airflow
998 cfm
Mounting Orientation
Horizontal
Features
Exhaust Air is Discharged Away from the Mounting Surface, Use this Belt Drive Centrifugal Roof or Wall Mounted Fan for Exhausting Contaminated or Grease Laden Air
Maximum Static Pressure
1 3/4 in wg
Item
Centrifugal Upblast Exhaust Fan
Base Shape
Square
Minimum Motor Speed
1,105 RPM
Bearing Type
Air Handling Quality
For High-Static Pressure Applications
No
Application
Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools

Description

Centrifugal Upblast Exhaust Fan, Application Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools, Drive Type Belt Drive, Wheel Diameter 14 3/4 in, Base Diameter Not Applicable, Base Length 22 in, Base Width 22 in, Base Shape Square, Maximum Static Pressure 1 3/4 in wg, Maximum Airflow 3,066 cfm, Minimum Airflow 998 cfm, Maximum Motor Horsepower 1/4 hp, Minimum Motor Horsepower 1 hp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.