Zoro Homepage

Upblast Less Drive Package, 14-3/4 In

  • Mfr # 800ZP7

  • Zoro # G411188325


product price: $797.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Series
CUBE
Bearing Type
Air Handling Quality
Maximum Inlet Air Temperature
300 Degrees F
Maximum Static Pressure
1 3/4 in wg
Speed Controllable
Variable Speed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800ZP7
Zoro #
G411188325
UPC #
-
Country of Origin
United States

Dimensions

Base Length
26 in
Base Width
26 in
Wheel Diameter
14 3/4 in

Details

Series
CUBE
Bearing Type
Air Handling Quality
Maximum Inlet Air Temperature
300 Degrees F
Maximum Static Pressure
1 3/4 in wg
Speed Controllable
Variable Speed
Standards
AMCA Air and Sound, UL/cUL 705, UL/cUL 705 - Supplement SC - "Power Ventilators for Restaurant Exh. Appliances" (Formerly UL 762)
Minimum Motor Speed
1,105 RPM
Maximum Motor Speed
1,725 RPM
For High-Static Pressure Applications
No
Features
Exhaust Air is Discharged Away from the Mounting Surface, Use this Belt Drive Centrifugal Roof or Wall Mounted Fan for Exhausting Contaminated or Grease Laden Air
Maximum Airflow
3,125 cfm
Smoke Control Maximum Temperature
1,000 Degrees F for 15 min, 500 Degrees F for 4 hr
Wheel Material
Aluminum
Housing Material
Aluminum
Mounting Orientation
Horizontal
Drive Type
Belt Drive
Includes Drive Package
No
Minimum Airflow
998 cfm
Item
Centrifugal Upblast Exhaust Fan
Base Shape
Square
Housing Material Fabrication
Spun
Maximum Motor Horsepower
1/4 hp
Electrical Connection
Wired
Includes Motor
No
Mount Type
Roof Curb
Motor Location
Out of Airstream
Assembly
Unassembled
Resistance Properties
Oil Resistant, Static Free
Application
Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools
Minimum Motor Horsepower
1 hp
For Air Type
Kitchen Air, Flammable Vapor, Clean Air

Description

Centrifugal Upblast Exhaust Fan, Application Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools, Drive Type Belt Drive, Wheel Diameter 14 3/4 in, Base Diameter Not Applicable, Base Length 26 in, Base Width 26 in, Base Shape Square, Maximum Static Pressure 1 3/4 in wg, Maximum Airflow 3,125 cfm, Minimum Airflow 998 cfm, Maximum Motor Horsepower 1/4 hp, Minimum Motor Horsepower 1 hp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.