Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Less Drive Package, 16-1/2 In

  • Mfr # 800ZP8

  • Zoro # G811188376


product price: $932.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Base Length
22 in
For Air Type
Kitchen Air, Clean Air
Standards
AMCA Air and Sound, UL/cUL 705, UL/cUL 705 - Supplement SC - "Power Ventilators for Restaurant Exh. Appliances" (Formerly UL 762)
Maximum Inlet Air Temperature
300 Degrees F
Base Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800ZP8
Zoro #
G811188376
UPC #
-
Country of Origin
United States

Dimensions

Base Length
22 in
Base Width
22 in
Wheel Diameter
17 in

Details

For Air Type
Kitchen Air, Clean Air
Standards
AMCA Air and Sound, UL/cUL 705, UL/cUL 705 - Supplement SC - "Power Ventilators for Restaurant Exh. Appliances" (Formerly UL 762)
Maximum Inlet Air Temperature
300 Degrees F
Mount Type
Roof Curb
Application
Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools
Maximum Static Pressure
2 1/4 in wg
Maximum Motor Speed
1,390 RPM
Bearing Type
Air Handling Quality
Mounting Orientation
Horizontal
Assembly
Unassembled
Electrical Connection
Wired
Drive Type
Belt Drive
For High-Static Pressure Applications
No
Motor Location
Out of Airstream
Minimum Airflow
1,365 cfm
Features
Exhaust Air is Discharged Away from the Mounting Surface, Use this Belt Drive Centrifugal Roof or Wall Mounted Fan for Exhausting Contaminated or Grease Laden Air
Item
Centrifugal Upblast Exhaust Fan
Speed Controllable
Variable Speed
Minimum Motor Horsepower
1 hp
Wheel Material
Aluminum
Resistance Properties
Oil Resistant, Static Free
Maximum Motor Horsepower
1/4 hp
Housing Material
Aluminum
Includes Drive Package
No
Base Shape
Square
Housing Material Fabrication
Spun
Includes Motor
No
Series
CUBE
Maximum Airflow
3,996 cfm
Minimum Motor Speed
875 RPM
Smoke Control Maximum Temperature
1,000 Degrees F for 15 min, 500 Degrees F for 4 hr

Description

Centrifugal Upblast Exhaust Fan, Application Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools, Drive Type Belt Drive, Wheel Diameter 17 in, Base Diameter Not Applicable, Base Length 22 in, Base Width 22 in, Base Shape Square, Maximum Static Pressure 2 1/4 in wg, Maximum Airflow 3,996 cfm, Minimum Airflow 1,365 cfm, Maximum Motor Horsepower 1/4 hp, Minimum Motor Horsepower 1 hp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.