Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Less Drive Package, 16-1/2 In

  • Mfr # 800ZR2

  • Zoro # G211188327


product price: $1,049.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Maximum Motor Speed
1,690 RPM
Features
Exhaust Air is Discharged Away from the Mounting Surface, Use this Belt Drive Centrifugal Roof or Wall Mounted Fan for Exhausting Contaminated or Grease Laden Air
Electrical Connection
Wired
Resistance Properties
Oil Resistant, Static Free
Application
Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800ZR2
Zoro #
G211188327
UPC #
-
Country of Origin
United States

Dimensions

Wheel Diameter
17 in
Base Width
26 in
Base Length
26 in

Details

Maximum Motor Speed
1,690 RPM
Features
Exhaust Air is Discharged Away from the Mounting Surface, Use this Belt Drive Centrifugal Roof or Wall Mounted Fan for Exhausting Contaminated or Grease Laden Air
Electrical Connection
Wired
Resistance Properties
Oil Resistant, Static Free
Application
Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools
Minimum Motor Speed
1,065 RPM
Minimum Airflow
1,093 cfm
Assembly
Unassembled
Includes Drive Package
No
Maximum Motor Horsepower
1/4 hp
Drive Type
Belt Drive
Series
CUBE
Minimum Motor Horsepower
1 hp
Standards
AMCA Air and Sound, UL/cUL 705, UL/cUL 705 - Supplement SC - "Power Ventilators for Restaurant Exh. Appliances" (Formerly UL 762)
Base Shape
Square
For Air Type
Kitchen Air, Clean Air
Motor Location
Out of Airstream
Housing Material
Aluminum
Mount Type
Roof Curb
Housing Material Fabrication
Spun
For High-Static Pressure Applications
Yes
Speed Controllable
Variable Speed
Includes Motor
No
Item
Centrifugal Upblast Exhaust Fan
Mounting Orientation
Horizontal
Maximum Static Pressure
2 1/4 in wg
Maximum Inlet Air Temperature
300 Degrees F
Maximum Airflow
2,722 cfm
Bearing Type
Air Handling Quality
Smoke Control Maximum Temperature
1,000 Degrees F for 15 min, 500 Degrees F for 4 hr
Wheel Material
Aluminum

Description

Centrifugal Upblast Exhaust Fan, Application Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools, Drive Type Belt Drive, Wheel Diameter 17 in, Base Diameter Not Applicable, Base Length 26 in, Base Width 26 in, Base Shape Square, Maximum Static Pressure 2 1/4 in wg, Maximum Airflow 2,722 cfm, Minimum Airflow 1,093 cfm, Maximum Motor Horsepower 1/4 hp, Minimum Motor Horsepower 1 hp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.