Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Less Drive Package, 18-1/2 In

  • Mfr # 1DYK6

  • Zoro # G1874214


product price: $3,049.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
No
Duty Rating - Roof Ventilators
Severe
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1DYK6
Zoro #
G1874214
UPC #
190735136973
Country of Origin
United States

Dimensions

Base Size - Roof Ventilators
29 1/8 in x 29 1/8 in
Dimension A
29 1/8 in
Base Length
29 1/8 in
Shaft Dia. Wheel End
1 in
Dimension D
21 in
Overall Dia.
35 3/8 in
Dimension B
35 3/8 in
Base Height
6.3 in
Base Width
29 1/8 in
Dimension C
34 in
Shaft Dia. Sheave End
1 in
Overall Height
40 1/4 in
Wheel Dia.
18 1/2 in
Overall Width
35 3/8 in
Propeller Shaft Diameter
1 in
Housing Length
35.4 in
Wheel Diameter
18 1/2 in
Overall Depth
35 3/4 in
Housing Width
35.4 in
Cutout Length
25.5 in
Overall Diameter
35 3/8 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
No
Duty Rating - Roof Ventilators
Severe
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Motor HP Range
1/4 to 2
Drive Type
Belt
Wheel Material
Steel
Includes
NEMA 1 Junction Box
Fixed Severe Duty 24"H Roof Curb Item No.
2EUG9
Wheel Type
Backward Inclined Centrifugal
Housing Material
Steel
Standards
AMCA Sound & Air, UL/cUL 762
Mounting Location
Roof
RPM Range
745 to 1495
Item
Centrifugal Upblast Roof Exhaust Fan
CFM Range
2815 to 5648 @ 0.0 in SP
Max. Inlet Temp.
400 Degrees
Speed Controllable
No
Bearing Type
Regreasable Pillow Block
Maximum Static Pressure
2 in wc
Assembly
Unassembled
Maximum Inlet Air Temperature
400 Degrees F

Description

Centrifugal Upblast Roof Exhaust Fan, Drive Type Belt, Wheel Diameter 18 1/2 in, Base Diameter Not Applicable, Base Length 29 1/8 in, Base Width 29 1/8 in, Maximum Static Pressure 2 in wc, Assembly Unassembled, Housing Material Steel, Wheel Material Steel, Mounting Location Roof, Maximum Inlet Air Temperature 400 Degrees F, Standards AMCA Sound & Air, UL/cUL 762, Overall Height 40 1/4 in, Base Height 6.3 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.