Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Less Drive Package, 21-1/4 In

  • Mfr # 1DYK7

  • Zoro # G1403227


product price: $3,586.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
No
Duty Rating - Roof Ventilators
Severe
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1DYK7
Zoro #
G1403227
UPC #
190735136980
Country of Origin
United States

Dimensions

Base Size - Roof Ventilators
29 1/8 in x 29 1/8 in
Overall Height
40 1/4 in
Base Height
6.3 in
Dimension C
34 in
Base Width
29 1/8 in
Wheel Dia.
21 1/4 in
Shaft Dia. Wheel End
1 in
Dimension D
21 in
Dimension A
29 1/8 in
Base Length
29 1/8 in
Shaft Dia. Sheave End
1 in
Overall Dia.
35 3/8 in
Dimension B
35 3/8 in
Overall Width
35 3/8 in
Damper Size
23 x 23 in
Wheel Diameter
21 1/4 in
Housing Length
35.4 in
Overall Depth
35 3/4 in
Cutout Length
25.5 in
Housing Width
35.4 in
Overall Diameter
35 3/8 in
Propeller Shaft Diameter
1 in
Cutout Size
25.5 in L x 25.5 in W

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
No
Duty Rating - Roof Ventilators
Severe
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Wheel Material
Steel
Max. Inlet Temp.
400 Degrees
Motor HP Range
1/4 to 2
Fixed Severe Duty 24"H Roof Curb Item No.
2EUG9
Housing Material
Steel
RPM Range
605 to 1210
Includes
Clean Out Port, Heat Baffle, Hinged Base, NEMA 1 Junction Box
Drive Type
Belt Drive
CFM Range
3403 to 6806 @ 0.0 in SP
Mounting Location
Roof
Item
Centrifugal Upblast Roof Exhaust Fan
Standards
AMCA Sound and Air, UL/cUL 762
Wheel Type
Backward Inclined
Bearing Type
Regreasable Pillow Block
Speed Controllable
No
Features
Clean Out Port Provides Easy Wheel Access, Heat Baffle Provides Longer Motor Life
Application
Kitchens
Maximum Static Pressure
1 3/4 in wc
Compatible Curb Manufacturer Part Number
1H408, 1H409, 1RL34, 2EUG8, 2EUG9, 4HX78
Minimum Motor Speed
605 RPM
Housing Color
Gray
Brake Horsepower
13/50 hp, 17/50 hp, 13/25 hp, 79/100 hp, 1 1/25 hp, 1 57/100 hp, 2 9/100 hp
Maximum Motor Horsepower
2 hp
Sound Level
Fan RPM 1100 : 23.0 sones @ 0.000 in SP and 5 ft, 23.0 sones @ 0.125 in SP and 5 ft, 22.0 sones @ 0.250 in SP and 5 ft, 21.0 sones @ 0.375 in SP and 5 ft, 21.0 sones @ 0.500 in SP and 5 ft, 21.0 sones @ 0.625 in SP and 5 ft, 20.0 sones @ 0.750 in SP and 5 ft, 19.8 sones @ 0.875 in SP and 5 ft, 19.3 sones @ 1.000 in SP and 5 ft, 18.6 sones @ 1.250 in SP and 5 ft, Fan RPM 1210 : 25.0 sones @ 0.000 in SP and 5 ft, 24.0 sones @ 0.125 in SP and 5 ft, 23.0 sones @ 0.250 in SP and 5 ft, 23.0 sones @ 0.375 in SP and 5 ft, 22.0 sones @ 0.500 in SP and 5 ft, 22.0 sones @ 0.625 in SP and 5 ft, 21.0 sones @ 0.750 in SP and 5 ft, 21.0 sones @ 0.875 in SP and 5 ft, 21.0 sones @ 1.000 in SP and 5 ft, 19.8 sones @ 1.250 in SP and 5 ft, 19.7 sones @ 1.500 in SP and 5 ft, 21.0 sones @ 1.750 in SP and 5 ft, Fan RPM 605 : 8.1 sones @ 0.000 in SP and 5 ft, 7.4 sones @ 0.125 in SP and 5 ft, 6.7 sones @ 0.250 in SP and 5 ft, 6.1 sones @ 0.375 in SP and 5 ft, Fan RPM 665 : 9.4 sones @ 0.000 in SP and 5 ft, 8.8 sones @ 0.125 in SP and 5 ft, 8.1 sones @ 0.250 in SP and 5 ft, 7.5 sones @ 0.375 in SP and 5 ft, 7.0 sones @ 0.500 in SP and 5 ft, Fan RPM 760 : 12.1 sones @ 0.000 in SP and 5 ft, 11.7 sones @ 0.125 in SP and 5 ft, 10.9 sones @ 0.250 in SP and 5 ft, 10.1 sones @ 0.375 in SP and 5 ft, 9.4 sones @ 0.500 in SP and 5 ft, 9.0 sones @ 0.625 in SP and 5 ft, Fan RPM 875 : 16.3 sones @ 0.000 in SP and 5 ft, 16.3 sones @ 0.125 in SP and 5 ft, 15.2 sones @ 0.250 in SP and 5 ft, 14.7 sones @ 0.375 in SP and 5 ft, 13.5 sones @ 0.500 in SP and 5 ft, 12.9 sones @ 0.625 in SP and 5 ft, 12.4 sones @ 0.750 in SP and 5 ft, 12.5 sones @ 0.875 in SP and 5 ft, Fan RPM 960 : 18.7 sones @ 0.000 in SP and 5 ft, 18.4 sones @ 0.125 in SP and 5 ft, 17.7 sones @ 0.250 in SP and 5 ft, 17.0 sones @ 0.375 in SP and 5 ft, 16.4 sones @ 0.500 in SP and 5 ft, 15.6 sones @ 0.625 in SP and 5 ft, 15.0 sones @ 0.750 in SP and 5 ft, 14.5 sones @ 0.875 in SP and 5 ft, 14.4 sones @ 1.000 in SP and 5 ft
Includes Motor
No
Safety Features
Windband
Resistance Properties
Spark Resistant
Minimum Motor Horsepower
1/4 hp
Maximum Motor Speed
1,210 RPM
Base Shape
Square
Wheel Finish
Nonstick Coated
Spark Resistant Construction Type
A
Minimum Airflow
2,144 cfm
For Air Type
Kitchen Air
Maximum Fan Speed
1,210 RPM
Assembly
Unassembled
Includes Drive Package
No
Mount Type
Roof Curb
Electrical Connection
Power Cord
Maximum Inlet Air Temperature
400 Degrees F
For High-Static Pressure Applications
No
Maximum Airflow
6,806 cfm
Housing Finish
Polyester Coated

Description

Centrifugal Upblast Roof Exhaust Fan, Application Kitchens, Drive Type Belt Drive, Wheel Diameter 21 1/4 in, Base Diameter Not Applicable, Base Length 29 1/8 in, Base Width 29 1/8 in, Base Shape Square, Maximum Static Pressure 1 3/4 in wc, Maximum Airflow 6,806 cfm, Minimum Airflow 2,144 cfm, Maximum Motor Horsepower 2 hp, Minimum Motor Horsepower 1/4 hp, Maximum Motor Speed 1,210 RPM, Minimum Motor Speed 605 RPM, Assembly Unassembled, Housing Material Steel, Wheel Material Steel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.